Shop All Ball Valves
Hausen
1/2-inch Sweat x 1/2-inch Sweat Full Port Brass Ball Valve with Drain
Mfr # HA-BV107-1
Zoro # G711303756
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Overall Height 2.19 in
- Width 1.1 in
- Length 4.81 in
- Includes Handle nut, Lever handle, Packing nut, Stem packing, Stem, Waste cap, Cap gasket, Body, Ball, Seat, End adapter, Stem O-ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hausen
- MFR # HA-BV107-1
- Zoro # G711303756
- UPC # 841511145961
- Country of Origin China
- Category Ball Valves
Dimensions
Overall Height | 2.19 in |
Width | 1.1 in |
Length | 4.81 in |
Details
Body Material | Brass |
Includes | Handle nut, Lever handle, Packing nut, Stem packing, Stem, Waste cap, Cap gasket, Body, Ball, Seat, End adapter, Stem O-ring |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
- •For use in potable water, oil, and gas distribution systems; Features lead-free materials, heavy-duty construction with blowout-resistant stem with dual-seal PTFE packing and EPDM O-ring design
- •Valve materials include: Lead-free forged brass: (body, ball, stem, packing nut); PTFE: (seat, stem packing); Steel: (handle, nut); EPDM: (gasket, O-ring)
- •Pipe size/type: 1/2 inch Copper Pipe; Valve construction includes Handle nut, Lever handle, Packing nut, Stem packing, Stem, Waste cap, Cap gasket, Body, Ball, Seat, End adapter, Stem O-ring
- •CUPC, ANSI/NSF 61, ANSI/NSF 372 certified
- •Maximum pressure 600PSI; Maximum working temperature: 400 degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Tube Cutter, Pipeslice 3, 3/4" (88808)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- MOEN Handshower Bracket Oil Rubbed Bronze (155694ORB)
- LEGEND VALVE 1/8" x 1-1/2" 304 SS NIPPLE (304-001)
- HAUSEN 1/2-inch Compression Standard Port Brass Ball Valve with Drain (HA-BV115-1)
- HAUSEN 1-inch Single O-Ring Press Ball Valve (HA-BV110-1)
- HAUSEN 1/2" FP Ball Valve SWT 600 PSI LF, 5PK (HA-BV102-5)
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with 3/4 in. Expansion PEX Connection, 10PK (HA-BV120-10)
- HAUSEN 3/4-inch Single O-Ring Press Ball Valve (HA-BV111-1)
- HAUSEN 1 in. Premium Brass Full Port Ball Valve with Drain, with Compression Connections, 5PK (HA-BV113-5)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-500-SS-L-3/8)
- Hausen Valves