Shop All Ball Valves
Hausen
1/2-inch Sweat x 1/2-inch Sweat Full Port Brass Ball Valve; cUPC/ANSI/NSF Certified
Mfr # HA-BV102-1
Zoro # G511303796
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Includes Handle nut, Lever handle, Packing nut, Stem packing, Stem O-ring, Stem, Washer, Body, Ball, Seat, End adapter
- Width 1.08 in
- Length 4.06 in
- Overall Height 2.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hausen
- MFR # HA-BV102-1
- Zoro # G511303796
- UPC # 841511145916
- Country of Origin China
- Category Ball Valves
Dimensions
Width | 1.08 in |
Length | 4.06 in |
Overall Height | 2.11 in |
Details
Body Material | Brass |
Includes | Handle nut, Lever handle, Packing nut, Stem packing, Stem O-ring, Stem, Washer, Body, Ball, Seat, End adapter |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-150)
- DIXON Cam/Groove Adapter x 150lb., Flange, 6", AL (600-AL-AL)
- PINE MOUNTAIN CRACKLE LOG 3HOUR 6PK (501-153-803)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/4 In., FNPT (148 1/4)
- HAUSEN 1 in. Heavy Duty Brass Full Port PEX Ball Valve with Drain, with Expansion PEX Connection, 10PK (HA-BV116-10)
- HAUSEN 3/8-inch FIP x 3/8-inch FIP Threaded Standard Port Brass Ball Valve (HA-BV122-1)
- HAUSEN 3/4-inch Single O-Ring Press Ball Valve (HA-BV111-1)
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with Drain, with 1/2 in. Expansion PEX Connection, 10PK (HA-BV118-10)
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with PEX Expansion Connection (HA-BV121-1)
- HAUSEN 1-inch Single O-Ring Press Ball Valve (HA-BV110-1)
- LEGEND VALVE 3/4" T-2006 NO LEAD PEX BV (101-594NL)
- Hausen Valves