Shop All Water Connectors
Hausen
12-Inch Stainless Steel Faucet Connector 1/2" FIPX 1/2" FIP, Faucet Supply Line, 6PK
Mfr # HA-FC-100
Zoro # G705298914
product price: $24.15
/pk 6, $4.02/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction brass, non-toxic PVC, stainless steel
- Inlet Type Iron Pipe
- Outlet Type Iron Pipe
- Overall Width 0.98 in
- Color Chrome-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hausen
- MFR # HA-FC-100
- Zoro # G705298914
- UPC # 841511142151
- Country of Origin China
- Category Water Connectors
Dimensions
Overall Width | 0.98 in |
Bowl Depth | 0.98 in |
Overall Length | 12 in |
Details
Material of Construction | brass, non-toxic PVC, stainless steel |
Inlet Type | Iron Pipe |
Outlet Type | Iron Pipe |
Color | Chrome-Plated |
Includes | EPDM gaskets, brass hex nuts |
Description
Matte
- •Flexible hose for use in connection and supply of cold and hot water to faucets
- •Heavy-duty construction made from lead-free materials
- •Pipe size/type: 12 Inch FIP x FIP; compatible with standard faucet with 1/2" FIP Thread connection
- •cUPC and NSF-61 certified; lead-free; Maximum Pressure 125 PSI
- •Contractor pack, Includes 6 individual faucet connector hoses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Single-Hole Wall-Mount Pot (99270-VS)
- POWERZONE Heat Tape Pipe 18Ft 126W Therm (ORPHC12618)
- ZORO SELECT 1/2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010800)
- BRENNAN INDUSTRIES Union Cross, N2650 (N2650-06-06-06-06-SS)
- HAUSEN 48-Inch Stainless steel Washing machine connector 4FT - Elbow, Washing Machine Supply Line (HA-WM-100)
- HAUSEN 20-Inch Stainless Steel Faucet Connector 7/16'' C X 1/2"FIP, Faucet Supply Line, 2PK (HA-FC-112)
- HAUSEN 72-Inch Stainless steel Washing machine connector 6FT - Elbow, Washing Machine Supply Line, 4PK (HA-WM-101-2)
- HAUSEN 84-Inch Ice Maker Connector 1/4 x 1/4" C, Ice Maker Supply Line (HA-IM-102)
- HAUSEN 48-Inch Stainless steel Washing machine connector 4FT - Elbow, Washing Machine Supply Line, 4PK (HA-WM-100-2)
- HAUSEN 72-Inch Dish washer connector 3/8"Comp x 3/8"Comp with elbow, Dish washer connector (HA-DW-100)
- PLUMB PAK Supply Tube 1/2-7/8 Ball 12In (PP23856)
- Hausen Supply Lines