Shop All Ball Valves
Hausen
1/2-inch Single O-Ring Press Ball Valve
Mfr # HA-BV112-1
Zoro # G711303787
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Length 5.53 in
- Width 1.18 in
- Includes Handle nut, Lever handle, Packing nut, Stem packing, Stem washer, Stem, Body, Ball, Seat, End adapter, O-ring
- Overall Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hausen
- MFR # HA-BV112-1
- Zoro # G711303787
- UPC # 841511146012
- Country of Origin China
- Category Ball Valves
Dimensions
Length | 5.53 in |
Width | 1.18 in |
Overall Height | 2.25 in |
Details
Body Material | Brass |
Includes | Handle nut, Lever handle, Packing nut, Stem packing, Stem washer, Stem, Body, Ball, Seat, End adapter, O-ring |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter, Tubing, Copper, C-Style, 1/2-3/4 (57008)
- AEROCEL EPDM Sheet, Rubber, 3 ft. x 4 ft. x 1" Wall (M906-ACS1043 S2S)
- KOHLER Hose, Pullout (1277664)
- B & K 34QTR Hose Bibb Valve (103-054HN)
- HAUSEN 3/4-inch Compression Standard Port Brass Ball Valve with Drain (HA-BV114-1)
- HAUSEN 1 in. Heavy Duty Brass Full Port PEX Ball Valve with Drain, with Expansion PEX Connection, 10PK (HA-BV116-10)
- HAUSEN 1-inch Single O-Ring Press Ball Valve (HA-BV110-1)
- HAUSEN 1/2-inch Compression Standard Port Brass Ball Valve with Drain (HA-BV115-1)
- HAUSEN 1 in. Premium Brass Full Port Ball Valve with Drain, with Compression Connections, 5PK (HA-BV113-5)
- HAUSEN 3/4-inch Single O-Ring Press Ball Valve (HA-BV111-1)
- MIDLAND METAL Ball Valve, Right Angle, 14 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947111)
- Hausen Valves