Shop All Sillcocks
Hausen
1/2-inch or 3/4-inch Sweat x 3/4-inch MHT Brass Sillcock Valve with Handle Shutoff
Mfr # HA-SC103-1
Zoro # G511303741
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Includes Body, Screw, Washer, Stem, Gasket, Nut, Handle
- Inlet Type Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Body Material | Brass |
Includes | Body, Screw, Washer, Stem, Gasket, Nut, Handle |
Inlet Type | Sweat |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
- •For use in irrigation applications with standard garden hoses
- •Features a no-kink valve; Brass body construction
- •Pipe size/type: 3/4-inch or 1/2-inch Sweat x MHT; Compatible with standard garden hoses with a 3/4 inch Male Hose Thread (MHT) connection; Valve construction includes Body, Screw, Washer, Stem, Gasket, Nut, Handle
- •cUPC certified; NOT intended for drinking water
- •Maximum pressure: 125 PSI; Temperature rating: 35 degrees F - 200 degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Manual, 8" Mount, 3 Hole Low Arc Kitchen Faucet (67425)
- VERSILON PEX Tubing, Clear, 1/4 in, 100 ft, 165F (ABH02019)
- KOHLER Clearflo Brass Toe Tap Bath Drain (7265-BN)
- KISSLER Toilet Spud, 1-1/4", Brass, Brass (57-0515)
- HAUSEN 1/2-inch FIP x 3/4-inch MHT Brass Sillcock Valve with Handle Shutoff (HA-SC111-1)
- HAUSEN 1/2-in or 3/4-in Spigot Sweat x 3/4-in MHT Brass Sillcock Valve with 1/4-Turn Lever Handle Shutoff (HA-SC107-1)
- HAUSEN 1/2" Sillcock FPT, 10PK (HA-SC111-10)
- HAUSEN 3/4" Sillcock FPT, 10PK (HA-SC110-10)
- HAUSEN 1/2 in. and 3/4 in. Brass 1/4 Turn Spigot x Sweat Sillcock, 5PK (HA-SC107-5)
- HAUSEN 1/2-inch FIP x 3/4-inch MHT Brass Sillcock Valve with 1/4-Turn Lever Handle Shutoff (HA-SC108-1)
- LEGEND VALVE 3/4" T-628 CELCON SILLCOCK (202-574)
- Hausen Valves