Shop All Supply Stop Valves
Hausen
1/2-inch Nominal Push Connect Inlet x 3/8-inch O.D. Compression Outlet 1/4-Turn Angle Water Stop
Mfr # HA-SS106-1
Zoro # G711303763
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Includes Handle screw, Oval handle, Stem, Stem O-ring, Body, Ball, Seat, End adapter, Compression nut, Compression ferrule, Push ring, Seat ring, Gripper ring, Stiffener.
- Inlet Type Copper, CPVC and PEX
- Outlet Type Copper
- Color Chrome-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hausen
- MFR # HA-SS106-1
- Zoro # G711303763
- UPC # 841511146357
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Length (In.) | 2.13 in |
Details
Body Material | Brass |
Includes | Handle screw, Oval handle, Stem, Stem O-ring, Body, Ball, Seat, End adapter, Compression nut, Compression ferrule, Push ring, Seat ring, Gripper ring, Stiffener. |
Inlet Type | Copper, CPVC and PEX |
Outlet Type | Copper |
Color | Chrome-Plated |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
- •For use in potable water distribution systems; Features 1/4 turn shut-off compatible with PEX, CPVC and copper
- •Valve materials include: forged brass: (body, ball, stem, nut, ferrule); PTFE: (seat); ABS handle, EPDM: (O-ring); POM: (push ring, seat ring, lock ring), PSU stiffener, SS304 gripper ring
- •Pipe size/type: 1/2 inch & 3/8 inch Copper/CPVC/PEX B Pipe; Valve construction includes Handle screw, Oval handle, Stem, Stem O-ring, Body, Ball, Seat, End adapter, Compression nut, Compression ferrule, Push ring, Seat ring, Gripper ring, Stiffener
- •CUPC, ANSI/NSF 61, ANSI/NSF 372 certified
- •Maximum pressure: 125 PSI; Temperature rating: 41 degrees F - 179 degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clip (51261)
- PARKER String Wound Filter Cartridge, 5 gpm, 100 Micron, 4-1/2" O.D., 9 7/8 in H, 6 PK (T8R9-4-45A)
- LEGEND VALVE 1" T-453 NL Y-PTN CHECK VALVE (105-305NL)
- KISSLER Washing Machine Hose, Rubber, 96" (88-5096)
- HAUSEN 1/2-inch Nominal Compression Inlet x 3/8-inch O.D. Compression Outlet Multi-Turn Angle Water Stop (HA-SS112-1)
- HAUSEN 1/2 in. Nominal Compression Inlet x 3/8 in. O.D. Compression Outlet 1/4-Turn Angle Valve, 10PK (HA-SS110-10)
- HAUSEN 1/2-inch Nominal Push Connect Inlet x 3/8-inch O.D. Compression Outlet 1/4-Turn Straight Water Stop (HA-SS105-1)
- HAUSEN 1/2 in. Chrome- Plated Brass PEX Barb x 3/8 in. Compression Quarter-Turn Angle Stop Valve Jar, 6PK (HA-SS104-6)
- HAUSEN 1/2 in. Chrome- Plated Brass PEX Barb x 3/8 in Compression Quarter-Turn Straight Stop Valve Jar, 6PK (HA-SS100-6)
- HAUSEN 1/2 in. Nominal Compression Inlet x 7/16 in. and 1/2 in. Slip-Joint Outlet 1/4-Turn Angle Valve, 5PK (HA-SS114-5)
- ANDERSON METALS Nonself-Piercing Saddle Valve, 1/4 In (4GU26)
- Hausen Valves