Shop All Supply Stop Valves
Hausen
1/2-inch Nominal Compression Inlet x 1/2-inch O.D. Compression Outlet Multi-Turn Angle Water Stop
Mfr # HA-SS115-1
Zoro # G411303742
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Inlet Type Copper
- Outlet Type Copper
- Includes Handle screw, Oval handle, Stem, Stem O-ring, Body, Ball, Seat, End adapter, Compression nut, Compression ferrule.
- Length (In.) 2.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hausen
- MFR # HA-SS115-1
- Zoro # G411303742
- UPC # 841511146449
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Length (In.) | 2.09 in |
Details
Body Material | Brass |
Inlet Type | Copper |
Outlet Type | Copper |
Includes | Handle screw, Oval handle, Stem, Stem O-ring, Body, Ball, Seat, End adapter, Compression nut, Compression ferrule. |
Color | Chrome-Plated |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
- •For use in potable water distribution systems; Features multi-turn shut-off compatible with copper
- •Valve materials include: forged brass: (body, ball, stem, nut, ferrule); PTFE: (seat), ABS handle, EPDM: (O-ring)
- •Pipe size/type: 1/2 inch & 3/8 inch Copper Pipe; Valve construction includes Handle screw, Oval handle, Stem, Stem O-ring, Body, Ball, Seat, End adapter, Compression nut, Compression ferrule
- •CUPC, ANSI/NSF 61, ANSI/NSF 372 certified
- •Maximum pressure: 125 PSI; Temperature rating: 41 degrees F - 179 degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 24" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS24)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S25AJE21)
- PARKER Needle Valve, 1/4 In., FNPTxMNPT (NV108P-4)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55706G2 by Swift Green Filters (SGF-706)
- HAUSEN 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Angle Valve, 5PK (HA-SS103-5)
- HAUSEN 1/2-inch PEX Barb x 3/8-inch Compression Outlet 1/4-Turn Straight Water Stop (HA-SS100-1)
- HAUSEN 1/2-in Nominal Compression Inlet x 3/8-in O.D. Compression Outlet Multi-Turn Straight Water Stop (HA-SS108-1)
- HAUSEN 1/2 in. Nominal Compression Inlet x 3/8 in. O.D. Compression Outlet 1/4-Turn Angle Valve, 10PK (HA-SS110-10)
- HAUSEN 1/2 in. Chrome- Plated Brass PEX Barb x 3/8 in. Compression Quarter-Turn Angle Stop Valve Jar, 6PK (HA-SS104-6)
- HAUSEN 1/2-inch PEX Barb x 3/8-inch Compression Outlet 1/4-Turn Angle Water Stop; cUPC/ANSI/NSF Certified (HA-SS102-1)
- PLUMB Pak PP20127LF/PBWT113 Dual Valve - 0.5 F X 0.37 C X 0.37 C (7924988)
- Hausen Supply Stop Valves