Shop All Hose Bibbs
Hausen
1/2-inch FIP x 3/4-inch MHT Brass No-Kink Angled Hose Bibb Valve with Tee Handle Shutoff
Mfr # HA-HB101-1
Zoro # G011303746
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet Type Iron Pipe
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hausen
- MFR # HA-HB101-1
- Zoro # G011303746
- UPC # 841511146180
- Country of Origin China
- Category Hose Bibbs
Details
Inlet Type | Iron Pipe |
Handle Material | Brass |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
- •For use in irrigation applications with standard garden hoses
- •Features a no-kink valve; Brass body construction
- •Pipe size/type: 1/2-inch FPT; Compatible with standard garden hoses with a 3/4 inch Male Hose Thread (MHT) connection; Valve construction includes Body, Screw, Washer, Stem, Gasket, Nut, Handle
- •cUPC certified; NOT intended for drinking water
- •Maximum pressure: 125 PSI; Temperature rating: 35 degrees F - 200 degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Showerhead/Arm Adapter Kit (1153443-BN)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/4 in Pipe Size (8344G070MO)
- LARSEN SUPPLY CO Delta0271Cold Cera Stem (S-203-2C)
- PARKER Cap, Zinc Stl, CompxSAE, 3/8x11/16-16In (6 FNL-S)
- HAUSEN 3/4-inch FIP x 3/4-inch MHT Brass No-Kink Angled Hose Bibb Valve with Tee Handle Shutoff (HA-HB100-1)
- HAUSEN 1/2-inch MIP or 1/2-inch Sweat x 3/4-inch MHT Brass Hose Bibb Valve with Tee Handle Shutoff (HA-HB104-1)
- HAUSEN 3/4" Nokink Hosebibb FPT, 10PK (HA-HB100-10)
- HAUSEN 3/4-inch MIP x 3/4-inch MHT Brass Angled No-Kink Hose Bibb Valve with Tee Handle Shutoff (HA-HB102-1)
- HAUSEN 3/4-inch MIP x 3/4-inch MHT Brass No-Kink Angled Hose Bibb Valve with Tee Handle Shutoff (HA-HB106-1)
- THRIFCO PLUMBING 1/2 Inch FIP x 3/4 Inch GHT No-Kink Hose Bibb, Economy (6416003)
- CONSERVCO Hose Bibb Lock & Padlock (DSL-2)
- Hausen Hose Bibbs