Shop All Supply Stop Valves
Hausen
1/2-inch FIP Inlet x 3/8-inch O.D. Compression Outlet Multi-Turn Angle Water Stop
Mfr # HA-SS111-1
Zoro # G211303751
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Inlet Type Iron Pipe
- Color Chrome-Plated
- Includes Handle screw, Oval handle, Stem, Stem O-ring, Body, Ball, Seat, End adapter, Compression nut, Compression ferrule.
- Length (In.) 1.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hausen
- MFR # HA-SS111-1
- Zoro # G211303751
- UPC # 841511146401
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Length (In.) | 1.91 in |
Details
Body Material | Brass |
Inlet Type | Iron Pipe |
Color | Chrome-Plated |
Includes | Handle screw, Oval handle, Stem, Stem O-ring, Body, Ball, Seat, End adapter, Compression nut, Compression ferrule. |
Outlet Type | Copper |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DO IT BEST Chr 6 Set Showerhead (725211CP)
- BK RESOURCES Space Saver Hand Sink Stainless Steel W/ Faucet, 2 Holes 9"W x 9" (BKHS-D-SS-P-G)
- REDHAT 120V AC Brass Fuel Oil Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H021V)
- ZORO SELECT 1-1/2" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N112034)
- HAUSEN 1/2-inch PEX Barb x 3/8-inch Compression Outlet 1/4-Turn Angle Water Stop; cUPC/ANSI/NSF Certified (HA-SS102-1)
- HAUSEN 1/2-inch Nominal Compression Inlet x 3/8-inch O.D. Compression Outlet Multi-Turn Angle Water Stop (HA-SS112-1)
- HAUSEN 1/2 in. Nominal Compression Inlet x 7/16 in. and 1/2 in. Slip-Joint Outlet 1/4-Turn Angle Valve, 5PK (HA-SS114-5)
- HAUSEN 1/2 in. Chrome- Plated Brass PEX Barb x 3/8 in Compression Quarter-Turn Straight Stop Valve Jar, 6PK (HA-SS100-6)
- HAUSEN 1/2 in. Nominal Push Connect Inlet x 3/8 in. O.D. Compression Outlet 1/4-Turn Angle Valve, 10PK (HA-SS106-10)
- HAUSEN 1/2 in. FIP Inlet x 1/2 in. O.D. Compression Outlet Multi-Turn Angle Valve, 5PK (HA-SS113-5)
- LEGEND VALVE 1/2 1807 x 3/8OD T596NL Q STOP (114-709NL)
- Hausen Valves