Shop All Boiler Drain Valves
Hausen
1/2-inch FIP Female Iron Pipe x 3/4-inch MHT Male Hose Thread Brass Boiler Drain Valve
Mfr # HA-BD103-1
Zoro # G511303765
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hausen
- MFR # HA-BD103-1
- Zoro # G511303765
- UPC # 841511145886
- Country of Origin China
- Category Boiler Drain Valves
Details
Handle Material | Brass |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
- •Designed to control water flow of plumbing and heating system including boilers and water heaters. It is ideal for both residential and commercial use
- •Brass body construction
- •Pipe size/type: 1/2-inch FIP (Female Iron Pipe); Compatible with standard garden hoses with a 3/4 inch Male Hose Thread (MHT) connection; Valve construction includes Body, Screw, Washer, Stem, Gasket, Nut, Handle
- •cUPC certified; NOT intended for drinking water
- •Maximum pressure: 125 PSI; Maximum working temperature: 200 degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION COILS Heat Coil, 1200cfm, 3.9gpm, 6x12-1/8x24-3/8 (SP1011224N)
- TEMPCO Swaged Cartridge Heater, 54W/sq. In. (HDC00409)
- HONEYWELL Vgf21Es30 3" Flanged Globe (VGF21ES30)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 3ft (STC14353-03)
- HAUSEN 1/2-inch MIP or 1/2-inch Sweat x 3/4-inch MHT Brass Boiler Drain Valve (HA-BD101-1)
- HAUSEN 1/2" Boiler drain MPT x Sweat, 5PK (HA-BD101-5)
- HAUSEN 1/2-inch FIP or 3/4-inch MIP x 3/4-inch MHT Brass Boiler Drain Valve (HA-BD102-1)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC604-2)
- B & K Boiler Drain 3/4Mip / 1/2Fip (102-704HC)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/8 In (6783)
- PROLINE 3/4 MIP x 3/4 In. Hose Thread Brass Cast Iron Boiler Drain (102-054HN)
- Hausen Boiler Drain Valves