Shop All Ball Valves
Hausen
1/2-inch Compression Standard Port Brass Ball Valve with Drain
Mfr # HA-BV115-1
Zoro # G211303768
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Overall Height 2.17 in
- Includes Handle nut, Lever handle, Packing nut, Stem packing, Stem, Waste cap, Cap gasket, Body, Ball, Seat, End adapter, Compression nut, compression ferrule.
- Length 4.38 in
- Width 1.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hausen
- MFR # HA-BV115-1
- Zoro # G211303768
- UPC # 841511146043
- Country of Origin China
- Category Ball Valves
Dimensions
Overall Height | 2.17 in |
Length | 4.38 in |
Width | 1.46 in |
Details
Body Material | Brass |
Includes | Handle nut, Lever handle, Packing nut, Stem packing, Stem, Waste cap, Cap gasket, Body, Ball, Seat, End adapter, Compression nut, compression ferrule. |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Plastic Valve Assembly (2590-051-001)
- ZORO SELECT Cam and Groove Adapter, 5", Aluminum (PLE39)
- ZORO SELECT 1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E6BND01)
- RHEEM 30 gal, Residential Electric Water Heater, 240V, Single Phase (PROE30 T2 RH95)
- HAUSEN 1 in. Premium Brass Full Port Ball Valve with Drain, with Compression Connections, 5PK (HA-BV113-5)
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with Drain, with 1/2 in. Expansion PEX Connection, 10PK (HA-BV118-10)
- HAUSEN 1/2 in. SWT x 1/2 in. SWT Premium Brass Full Port Ball Valve with Drain, 10PK (HA-BV109-10)
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with PEX Expansion Connection (HA-BV121-1)
- HAUSEN 1/2-inch Sweat x 1/2-inch Sweat Full Port Brass Ball Valve; cUPC/ANSI/NSF Certified (HA-BV102-1)
- HAUSEN 3/4-inch PEX Standard Port Brass Ball Valve with Drain; cUPC/ANSI/NSF Certified (HA-BV117-1)
- DIXON LocKing Handle Bronze Ball Valve, 3/4"NPT (BBLV75)
- Hausen Ball Valves