Shop All Supply Stop Valves
Hausen
1/2 in PEX Barb x 3/8 in Compression Brass Quarter-Turn Straight Stop Valve Jar, Chrome-Plated, 20PK
Mfr # HA-SS101-20
Zoro # G205299022
product price: $63.49
/pk 20, $3.17/ea
$63.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Outlet Type Copper
- Includes Handle screw, Oval handle, Stem, Stem O-ring, Body, Ball, Seat, End adapter, Compression nut, Compression ferrule.
- Length (In.) 2.21 in
- Color Chrome-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hausen
- MFR # HA-SS101-20
- Zoro # G205299022
- UPC # 841511131353
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Length (In.) | 2.21 in |
Details
Body Material | Brass |
Outlet Type | Copper |
Includes | Handle screw, Oval handle, Stem, Stem O-ring, Body, Ball, Seat, End adapter, Compression nut, Compression ferrule. |
Color | Chrome-Plated |
Inlet Type | PEX |
Description
Matte
- •For use in potable water distribution systems; Features Lead-free 1/4 turn shut-off compatible with PEX and copper
- •Valve materials include: Lead-free forged brass: (body, ball, stem, nut, ferrule); PTFE: (seat, ABS handle); EPDM: (O-ring)
- •Pipe size/type: 1/2 inch & 3/8 inch PEX B Pipe/Copper Pipe; Valve construction includes Handle screw, Oval handle, Stem, Stem O-ring, Body, Ball, Seat, End adapter, Compression nut, Compression ferrule
- •CUPC, ANSI/NSF 61, ANSI/NSF 372 certified
- •Maximum pressure: 125 PSI; Temperature rating: 41 degrees F - 179 degrees F; Contractor pack, includes 20 individual supply stop valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Draw Off Valve 2" For - Part# Gr009046 (GR009046)
- U-POL PRODUCTS U-POL Products UP0768 Weld 2 Copper Primer; Aer. (UPL-UP0768)
- LEGEND VALVE 1-1/2 X 1 BLACK HEX BUSHING (350-623C)
- CAMPBELL Nonadjustable Relief Valve, 1/2 In, 75 psi (RV2N-LF)
- HAUSEN 1/2-inch Nominal Push Connect Inlet x 3/8-inch O.D. Compression Outlet 1/4-Turn Straight Water Stop (HA-SS105-1)
- HAUSEN 1/2 in. Nominal Compression Inlet x 3/8 in. O.D. Compression Outlet 1/4-Turn Angle Valve, 10PK (HA-SS110-10)
- HAUSEN 1/2-inch PEX Barb x 3/8-inch Compression Outlet 1/4-Turn Straight Water Stop (HA-SS100-1)
- HAUSEN 1/2 in. Chrome- Plated Brass PEX Barb x 3/8 in. Compression Quarter-Turn Angle Stop Valve Jar, 6PK (HA-SS104-6)
- HAUSEN 1/2-inch PEX Barb x 3/8-inch Compression Outlet 1/4-Turn Angle Water Stop; cUPC/ANSI/NSF Certified (HA-SS102-1)
- HAUSEN 1/2 in. Chrome- Plated Brass PEX Barb x 3/8 in Compression Quarter-Turn Straight Stop Valve Jar, 6PK (HA-SS100-6)
- ZURN Closet Supply Stop, 1/2 in x 3/8 in CTS (Z8804-XL-LRLK-PC)
- Hausen Supply Stop Valves