Shop All Sillcocks
Hausen
1/2-in or 3/4-in Spigot Sweat x 3/4-in MHT Brass Sillcock Valve with 1/4-Turn Lever Handle Shutoff
Mfr # HA-SC107-1
Zoro # G011303760
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Includes Body, Screw,Ball, Stem, Gasket, Nut, Handle
- Inlet Type Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Body Material | Brass |
Includes | Body, Screw,Ball, Stem, Gasket, Nut, Handle |
Inlet Type | Sweat |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" CTS PACK-JOINT NUT (313-515)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 20 Micron, 4-1/2" O.D., 20 in H (155263-75)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 1/2 in Pipe Size (437130BC)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi (69E1A1M2U1-100)
- HAUSEN 1/2 in. and 3/4 in. Brass 1/4 Turn Spigot x Sweat Sillcock, 5PK (HA-SC107-5)
- HAUSEN 1/2" Sillcock FPT, 10PK (HA-SC111-10)
- HAUSEN 1/2-inch FIP x 3/4-inch MHT Brass Sillcock Valve with Handle Shutoff (HA-SC111-1)
- HAUSEN 1/2-inch FIP x 3/4-inch MHT Brass Sillcock Valve with 1/4-Turn Lever Handle Shutoff (HA-SC108-1)
- HAUSEN 3/4" Sillcock FPT, 10PK (HA-SC110-10)
- HAUSEN 1/2 in. and 3/4 in. Brass Sweat x MHT Sillcock, 5PK (HA-SC103-5)
- B & K Sillcock Ff Qturn 1/2Mpt-Pex4 (104-841HC)
- Hausen Valves