Shop All Ball Valves
Hausen
1/2-in FIP x 1/2-in FIP Straight Gas Ball Valve with 1/4-Turn Lever Handle; CSA and UL Certified
Mfr # HA-GB101-1
Zoro # G111303769
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Length 2.62 in
- Width 1.06 in
- Includes Handle screw, Lever handle, Washer, Packing nut, Stem packing, Stem, Body, Ball, Seat, End adapter
- Overall Height 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hausen
- MFR # HA-GB101-1
- Zoro # G111303769
- UPC # 841511145831
- Country of Origin China
- Category Ball Valves
Dimensions
Length | 2.62 in |
Width | 1.06 in |
Overall Height | 1.97 in |
Details
Body Material | Brass |
Includes | Handle screw, Lever handle, Washer, Packing nut, Stem packing, Stem, Body, Ball, Seat, End adapter |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Coupling, FNPT, 3/8" Pipe Size 10 PK (6CTE8)
- SLOAN Royal 952-1.6 2-10 3/4 Ldim (3914817)
- DIXON Lever External Drain (LDCM2)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (4DRF1)
- HAUSEN 1/2-inch Single O-Ring Press Ball Valve (HA-BV112-1)
- HAUSEN 1-inch FIP Female Iron Pipe x 1-inch FIP Female Iron Pipe Full Port Threaded Brass Ball Valve (HA-BV103-1)
- HAUSEN 1/2" FP Ball Valve SWT 600 PSI LF, 5PK (HA-BV102-5)
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with 1/2 in. Expansion PEX Connection, 10PK (HA-BV121-10)
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with Drain; cUPC/ANSI/NSF Certified (HA-BV118-1)
- HAUSEN 3/4-inch Compression Standard Port Brass Ball Valve with Drain (HA-BV114-1)
- B & K Ball Valve Hd 1Ips (107-825NL)
- Hausen Ball Valves