Shop All Ball Valves
Hausen
1-inch Single O-Ring Press Ball Valve
Mfr # HA-BV110-1
Zoro # G811303779
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Includes Handle nut, Lever handle, Packing nut, Stem packing, Stem washer, Stem, Body, Ball, Seat, End adapter, O-ring
- Overall Height 3.23 in
- Width 1.85 in
- Length 6.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hausen
- MFR # HA-BV110-1
- Zoro # G811303779
- UPC # 841511145992
- Country of Origin China
- Category Ball Valves
Dimensions
Overall Height | 3.23 in |
Width | 1.85 in |
Length | 6.52 in |
Details
Body Material | Brass |
Includes | Handle nut, Lever handle, Packing nut, Stem packing, Stem washer, Stem, Body, Ball, Seat, End adapter, O-ring |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
- •For use in potable water distribution systems, hydronic heating and chilled water; features lead-free materials, press-to-connect ends for installation onto ASTM B88 types K, L and M hard-drawn copper tubing, heavy-duty construction
- •Valve materials include: Lead-free forged brass: (body, ball, stem, packing nut); PTFE: (seat, stem packing, washer); Steel: (handle, nut); EPDM: (O-ring)
- •Pipe size/type: 1 inch Copper Pipe; Valve construction includes Handle nut, Lever handle, Packing nut, Stem packing, Stem washer, Stem, Body, Ball, Seat, End adapter, O-ring
- •CUPC, ANSI/NSF 61, ANSI/NSF 372 certified
- •250 CWP; Maximum working temperature: 180 degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4005SK4PXX4B)
- ZORO SELECT Hex Bushing, Brass, 2 1/2 x 1 1/2 in (ZUSA-PF-10252)
- SPEARS Gate Valve, 2 In., Socket Weld, PVC (2012-020)
- STEEL & OBRIEN 4" Tri-Clamp High Pressure Clamp - 304SS (13MHP-4-304)
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with Drain; cUPC/ANSI/NSF Certified (HA-BV118-1)
- HAUSEN 1 in. Heavy Duty Brass Full Port PEX Ball Valve with Drain, with Expansion PEX Connection, 10PK (HA-BV116-10)
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with 3/4 in. Expansion PEX Connection, 10PK (HA-BV120-10)
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with 1/2 in. Expansion PEX Connection, 10PK (HA-BV121-10)
- HAUSEN 1/2-inch Compression Standard Port Brass Ball Valve with Drain (HA-BV115-1)
- HAUSEN 3/4-inch Compression Standard Port Brass Ball Valve with Drain (HA-BV114-1)
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (1" BA-475BLL)
- Hausen Ball Valves