Shop All Ball Valves
Hausen
1 in. Heavy Duty Brass Full Port PEX Ball Valve with Expansion PEX Connection, 10PK
Mfr # HA-BV119-10
Zoro # G505298916
product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Length 6.3 in
- Width 1.42 in
- Overall Height 2.68 in
- Includes Handle nut, Lever handle, Washer, Stem, Stem O-ring, Body, Ball, Seat, End adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hausen
- MFR # HA-BV119-10
- Zoro # G505298916
- UPC # 841511131308
- Country of Origin China
- Category Ball Valves
Dimensions
Length | 6.3 in |
Width | 1.42 in |
Overall Height | 2.68 in |
Details
Body Material | Brass |
Includes | Handle nut, Lever handle, Washer, Stem, Stem O-ring, Body, Ball, Seat, End adapter |
Description
Matte
- •For use in potable water, oil, gas distribution systems; Features lead-free materials, blowout-resistant stem with EPDM O-ring design, for use with cold expansion rings in compliance with ASTM F1960.
- •Valve materials include: Lead-free forged brass: (body, ball, stem, cap); PTFE: (seat, washer); Steel: (handle, nut); EPDM: (O-ring)
- •Pipe size/type: 1 inch PEX A Pipe; Valve construction includes Handle nut, Lever handle, Washer, Stem, Stem O-ring, Body, Ball, Seat, End adapter
- •CUPC, ANSI/NSF 61, ANSI/NSF 372 certified
- •Maximum pressure: 400 CWP; Maximum working temperature: 180 degrees F; Contractor pack, includes 10 individual ball valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF SADDLE TEE PVC 4X2"" (891-0412P)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (AAB00002)
- ASCO Solenoid Valve Rebuild Kit, For 4KY39 (302316)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 5 ft Length, Type M (MH04005)
- HAUSEN 1/2" FP Ball Valve SWT 600 PSI LF, 5PK (HA-BV102-5)
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with 1/2 in. Expansion PEX Connection, 10PK (HA-BV121-10)
- HAUSEN 1 in. Heavy Duty Brass Full Port PEX Ball Valve with Drain, with Expansion PEX Connection, 10PK (HA-BV116-10)
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with PEX Expansion Connection (HA-BV121-1)
- HAUSEN 1 in. Premium Brass Full Port Ball Valve with Drain, with Compression Connections, 5PK (HA-BV113-5)
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with Drain; cUPC/ANSI/NSF Certified (HA-BV118-1)
- LEGEND VALVE 3/4" T-2000 NO LEAD BALL VALVE (101-414NL)
- Hausen Ball Valves