Shop All Automotive Hydraulic Filters
Haulotte
2427003110 Replacement/Interchange Hydraulic Filter
Mfr # MF0490066
Zoro # G805828844
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.22
- OD Bottom 2.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haulotte
- MFR # MF0490066
- Zoro # G805828844
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.26 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.22 |
OD Bottom | 2.22 |
ID Top | 1 |
By-Pass | No |
Application | Filtration |
Micron Rating | 10 |
Filter Media | Glass |
Description
Main Filter MF0897126 replaces OEM 2427003110 by HAULOTTE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.26in
OD Top: 2.22in
OD Bottom: 2.22in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.26in
OD Top: 2.22in
OD Bottom: 2.22in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hook Spanner Wrench, 7307 (7307)
- ANCOR Heavy Duty Lugs - 2 Gauge Wire - 3/8" Post - 25-Pack (242266)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 35977 (35977)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480/400-8 5 Hole (30030)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-13/16 In (BT8902)
- MAIN FILTER FILTER PRODUCTS COMPANY ( FPE3025N Replacement/Interchange Spin-On Filter (MF0057997)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (B7026MPG)
- BETA 1 FILTERS Spin-On replacement filter for 0063019 / PONSSE (B1SO0008066)
- MAIN FILTER FLEETGUARD HF6522 Replacement/Interchange Spin-On Filter (MF0058009)
- DONALDSON Hydraulic Filter Cartridge (P171840)
- MAIN FILTER WIX A04A10C Replacement/Interchange Spin-On Filter (MF0058027)
- Haulotte Automotive Hydraulic Filters