Shop All Personnel Transport & Utility Vehicles
Hauler Pro X
Utility Vehicle, 14.9HP
Mfr # 10002071
Zoro # G103528545
product price: $21,080.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$21,080.99
Free 30-Day Returns
Key Features
- Overall Height 77 in
- Overall Length 119 in
- Overall Width 49 2/5 in
- Vehicle Speed 16.5 mph
- Includes Battery, Battery Charger, Gray Seat, Headlights, K500 Turf Tire, Rear Hitch Receiver, Rear Poly Bed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hauler Pro X
- MFR # 10002071
- Zoro # G103528545
- Country of Origin United States
- Category Personnel Transport & Utility Vehicles
Dimensions
Overall Height | 77 in |
Overall Length | 119 in |
Overall Width | 49 2/5 in |
Tire Size | 20 x 8 - 10 |
Engine Size | 56 V AC |
Bed Width | 44 in |
Turning Radius | 21.5 ft |
Bed Height | 12 in |
Bed Length | 39 in |
Tire Width | 8 1/2 in |
Tire Diameter | 20 in |
Description
Utility Vehicle, Product Type Utility Vehicle, Series/Model Hauler Pro X, Power Source Electric, Horsepower 14.9 hp, Engine/Motor Type Lithium, Maximum Load Capacity 900 lb, Seating Capacity 2, Ground Clearance 5 1/2 in, Overall Length 119 in, Overall Height 77 in, Towing Capacity 1,200 lb, Bed Operation Manual, Bed Height 12 in, Bed Length 39 in, Bed Width 44 in, Braking System Rear Wheel Mechanical Self-Adjusting Drum, Cargo Capacity 500 lb, Color Blue, Differential Helical Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.