Shop All Personnel Transport & Utility Vehicles
Hauler Pro
Utility Vehicle, 14.9HP
Mfr # 10002070
Zoro # G603528564
product price: $20,655.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$20,655.99
Free 30-Day Returns
Key Features
- Overall Height 70 1/2 in
- Overall Length 119 in
- Overall Width 49 2/5 in
- Vehicle Speed 16.5 mph
- Bed Operation Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hauler Pro
- MFR # 10002070
- Zoro # G603528564
- Country of Origin United States
- Category Personnel Transport & Utility Vehicles
Dimensions
Overall Height | 70 1/2 in |
Overall Length | 119 in |
Overall Width | 49 2/5 in |
Bed Height | 12 in |
Turning Radius | 21.5 ft |
Tire Size | 18 x 8.5 - 8 |
Bed Length | 39 in |
Engine Size | 56 V AC |
Bed Width | 44 in |
Tire Width | 8 1/2 in |
Tire Diameter | 18 in |
Description
Utility Vehicle, Product Type Utility Vehicle, Series/Model Hauler Pro, Power Source Electric, Horsepower 14.9 hp, Engine/Motor Type Lithium, Maximum Load Capacity 1,200 lb, Seating Capacity 2, Ground Clearance 4 5/16 in, Overall Length 119 in, Overall Height 70 1/2 in, Towing Capacity 1,500 lb, Bed Operation Electric, Bed Height 12 in, Bed Length 39 in, Bed Width 44 in, Braking System Rear Wheel Mechanical Self-Adjusting Drum, Cargo Capacity 800 lb, Color Blue, Differential Helical Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.