Shop All Billiard Accessories
Hathaway
Wall Billiard Pool Cue Rack, Walnut
Mfr # BG2571W
Zoro # G3860179
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut
- Material Wood
- Overall Width 59 1/2 in
- Overall Height 25 1/4 in
- Includes Mounting Hardware Mounting Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hathaway
- MFR # BG2571W
- Zoro # G3860179
- UPC # 00672875903849
- Country of Origin China
- Category Billiard Accessories
Dimensions
Overall Width | 59 1/2 in |
Overall Height | 25 1/4 in |
Compatible Cue Length - Maximum | 70 in |
Compatible Cue Length - Minimum | 32 in |
Compatible Cue Diameter - Maximum | 2 in |
Compatible Cue Diameter - Minimum | 1/2 in |
Details
Item | Cue Rack |
Color | Walnut |
Material | Wood |
Includes Mounting Hardware | Mounting Hardware Included |
Product Type | Cue Rack |
Mountable | Wall Mount |
Number of Cue Slots | 8 |
Description
Cue Rack, Color Walnut, Compatible Cue Diameter - Maximum 2 in, Compatible Cue Diameter - Minimum 1/2 in, Compatible Cue Length - Maximum 70 in, Compatible Cue Length - Minimum 32 in, Includes Mounting Hardware Mounting Hardware Included, Material Wood, Number of Cue Slots 8, Overall Height 25 1/4 in, Overall Width 59 1/2 in, Product Type Cue Rack, Mountable Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Lower Handle (749-07298-0637)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 72" Dia x 29"H (UTR7229)
- BRIGGS & STRATTON Wheel Bearing (1752171YP)
- SUPER PRO 1.5 MPT x 0.75 in. Opening Hydrostream Fitting - Gray (25552-301-000)
- HOLLAND BAR STOOL CO US Naval Academy NAVY Cue Rack in Black Finish (CueBKUSNavA)
- HOLLAND BAR STOOL CO 8 Ft. Texas State Billiard Table Cover (BCV8TexsSt)
- BILLIARDS ACCESSORIES 4 Coin Mechanism for Valley Pool Tables (TPVCOIN4)
- CARMELLI Carmelli NG2542 Pool Table Billiard Ball Triangle Rack; Black (bg2542)
- HOLLAND BAR STOOL CO Indian Motorcycle Cue Rack in Black Finish (CueBKIndn-HD)
- BOOKAZINE Pool Cue Chalk; Red - Pack of 12 (TI47518)
- WAVE 7 TECHNOLOGIES Wave 7 Technologies TENBBE100 Tennessee Eight Ball (TENBBE100)
- Hathaway Billiard Accessories