Shop All Billiard Accessories
Hathaway
Wall Billiard Pool Cue Rack, Mahogany
Mfr # BG2571M
Zoro # G3860188
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mahogany
- Material Wood
- Overall Height 25 1/4 in
- Overall Width 59 1/2 in
- Mountable Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG2571M
- Zoro # G3860188
- UPC # 00672875903856
- Country of Origin China
- Category Billiard Accessories
Dimensions
Overall Height | 25 1/4 in |
Overall Width | 59 1/2 in |
Compatible Cue Length - Maximum | 70 in |
Compatible Cue Length - Minimum | 32 in |
Compatible Cue Diameter - Maximum | 2 in |
Compatible Cue Diameter - Minimum | 1/2 in |
Details
Item | Cue Rack |
Color | Mahogany |
Material | Wood |
Mountable | Wall Mount |
Number of Cue Slots | 8 |
Product Type | Cue Rack |
Includes Mounting Hardware | Mounting Hardware Included |
Description
Cue Rack, Color Mahogany, Compatible Cue Diameter - Maximum 2 in, Compatible Cue Diameter - Minimum 1/2 in, Compatible Cue Length - Maximum 70 in, Compatible Cue Length - Minimum 32 in, Includes Mounting Hardware Mounting Hardware Included, Material Wood, Number of Cue Slots 8, Overall Height 25 1/4 in, Overall Width 59 1/2 in, Product Type Cue Rack, Mountable Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE 12" x 18" Sailfish Flag (2818)
- KOHLER Air Filter Element (14 083 26-S)
- XPOSE SAFETY 12 ft x 18 ft 5 mil Tarp, Blue, Polyethylene (BT-1218-X)
- HI-RUN Tires and Wheels, 400 lb, Lawn Mower (FF1005)
- HOLLAND BAR STOOL CO 7 Ft. Purdue Pool Table Cloth (PCL7Purdue)
- BILLIARDS ACCESSORIES 4 Coin Mechanism for Valley Pool Tables (TPVCOIN4)
- HOLLAND BAR STOOL CO US Naval Academy NAVY Cue Rack in Black Finish (CueBKUSNavA)
- WAVE7 Wave7 INDBCS200 Indiana University Billiard Cue Stick (INDBCS200)
- HOLLAND BAR STOOL CO Indian Motorcycle Cue Rack in Black Finish (CueBKIndn-HD)
- BILLIARDS ACCESSORIES Billiards Accessories TPPK04 Pocket Set 6 - Dk. Brn Fringe (TPPK04)
- HOLLAND BAR STOOL CO 7 Ft. U.S. Air Force Billiard Table Cover (BCV7AirFor)
- Hathaway Indoor Games