Shop All Indoor Game Tables
Hathaway
Tip Darts, Steel Tip, Sisal Dartboards, PK3
Mfr # BG1055
Zoro # G7264385
product price: $21.15
/pk 3, $7.05/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Black-Coated Brass Barrels with Knurl Grip
- Includes (6) Aluminum Shafts with Locking Hole, (6) Wide Poly Flights, Carrying Case
- Color Black, Red
- For Use With Sisal Dartboards
- Accessory Type Tip Darts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG1055
- Zoro # G7264385
- UPC # 672875904860
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Game Piece Length | 6 1/2 in |
Details
Item | Soft Tip Darts |
Features | Black-Coated Brass Barrels with Knurl Grip |
Includes | (6) Aluminum Shafts with Locking Hole, (6) Wide Poly Flights, Carrying Case |
Color | Black, Red |
For Use With | Sisal Dartboards |
Accessory Type | Tip Darts |
Body Material | Aluminum |
Tip Material | Steel |
Product Type | Soft Tip Darts |
Description
Soft Tip Darts, Body Material Aluminum, Color Black, Red, Game Piece Length 6 1/2 in, Includes (6) Aluminum Shafts with Locking Hole, (6) Wide Poly Flights, Carrying Case, Product Type Soft Tip Darts, Tip Material Steel, For Use With Sisal Dartboards, Features Black-Coated Brass Barrels with Knurl Grip, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Weeder Comfortgel (CT 3354)
- GLOBAL FLAGS UNLIMITED US E Gloss Stick Flag 12"x18" (200055)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench, Black (436977BK)
- WATERWAY Front Access Lid- White (5193030)
- HATHAWAY Shuffleboard Table, Dark Cherry Finish (BG1210)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- HATHAWAY Shuffleboard Table, Walnut Finish (BG1205)
- SPORTIME GAME ULTRAFOAM CRICKET SET (1403360)
- PYLE Professional Guitar Seat Padded Cushion (PYG60)
- WHITECAP TEAK Backgammon/Checkerboard Stand (60092)
- Hathaway Indoor Game Tables