Shop All Indoor Game Tables
Hathaway
Tennis Table, Blue Surface, 72" L, 37" W
Mfr # BG2315P
Zoro # G7315570
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Balls, (2) Paddles
- Frame Material Steel
- Playing Surface Color Blue
- Height 30 in
- Width 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG2315P
- Zoro # G7315570
- UPC # 672875904204
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Height | 30 in |
Width | 37 in |
Length | 72 in |
Folded Dimensions | 36 in L x 36 in W x 4 in H |
Overall Height | 30 in |
Overall Width | 37 in |
Overall Length | 72 in |
Folded Width | 36 in |
Folded Height | 37 in |
Folded Length | 4 in |
Details
Item | Table Tennis Table |
Includes | (2) Balls, (2) Paddles |
Frame Material | Steel |
Playing Surface Color | Blue |
Playing Surface Thickness | 0.5 in |
For Use | Indoor |
Assembly | Assembled |
Product Type | Table Tennis Table |
Frame Finish | Powder Coated |
For Location | Indoor |
Number of Casters | 0 |
Folding | Tandem |
Description
Table Tennis Table, Product Type Table Tennis Table, Playing Surface Color Blue, Number of Casters 0, Frame Material Steel, For Location Indoor, Folding Tandem, Overall Length 72 in, Overall Width 37 in, Overall Height 30 in, Folded Height 37 in, Folded Length 4 in, Folded Width 36 in, Frame Finish Powder Coated, Playing Surface Thickness 0.5 in, Assembly Assembled, Caster Diameter Not Applicable, Caster Type Not Applicable, Includes Assembly Tools Not Applicable, Caster Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Eye Hoe, 73/4" Blade, Head Only (42802GRA)
- MTD Blade Set-54 2 In (490-110-C143)
- PROTARP 18 ft x 24 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-18X24)
- LOGO BRANDS Las Vegas Raiders 34oz Native Quencher Bottle (623-S34QB-63)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- HATHAWAY Shuffleboard Table, Dark Cherry Finish (BG1210)
- HATHAWAY Shuffleboard Table, Walnut Finish (BG1205)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- SERENELIFE 76'' Portable and Foldable Pool Table with Accessory Kit (SLPO730)
- BRUNSWICK BILLIARDS Table Tennis Conversion Top, 107-4/5x60In (51870459001)
- Hathaway Indoor Game Tables