Shop All Indoor Game Tables
Hathaway
Striker/Puck Set, For S Hockey Tables, PK2
Mfr # BG1008
Zoro # G2766517
product price: $10.35
/pk 2, $5.18/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Chip Resistant Thermoplastic, Deep Well Handles, Green Felt Bottom
- Includes (2) 2 1/2 in Red Pucks, (2) 3 in Red Strikers
- For Use With Air Hockey Tables
- Accessory Type Striker/Puck Set
- Product Type Air Hockey Striker and Puck Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG1008
- Zoro # G2766517
- UPC # 672875902040
- Country of Origin China
- Category Indoor Game Tables
Details
Item | Air Hockey Striker and Puck Set |
Features | Chip Resistant Thermoplastic, Deep Well Handles, Green Felt Bottom |
Includes | (2) 2 1/2 in Red Pucks, (2) 3 in Red Strikers |
For Use With | Air Hockey Tables |
Accessory Type | Striker/Puck Set |
Product Type | Air Hockey Striker and Puck Set |
Description
Air Hockey Striker and Puck Set, Product Type Air Hockey Striker and Puck Set, For Use With Air Hockey Tables, Features Chip Resistant Thermoplastic, Deep Well Handles, Green Felt Bottom, Includes (2) 2 1/2 in Red Pucks, (2) 3 in Red Strikers, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO US Army Flag, 5x8 Ft, Nylon (600)
- BELL SPORTS 700Cx2532C Inner Tube (7064275)
- MYTI-FLO LAYFLAT GARDEN HOSE Myti-Flo Garden Hose 3/4" x 50 ft. (017-0120-0719)
- GEMPLERS 24-Tine Spring Brace Lawn/Leaf Rake, Fiberglass Handle (GLR-F)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- HATHAWAY Shuffleboard Table, Walnut Finish (BG1205)
- HATHAWAY Shuffleboard Table, Dark Cherry Finish (BG1210)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- SPORTIME GAME ULTRAFOAM CRICKET SET (1403360)
- CARMELLI Carmelli NG4033F 54 in. Dynasty Foosball Table (bg4033F)
- Hathaway Indoor Game Tables