Shop All Indoor Game Tables
Hathaway
Striker/Puck Set, For Air Hockey, PR1
Mfr # BG1005
Zoro # G3860921
product price: $13.29
/pr
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Chip Resistant Thermoplastic, Ergonomically Designed Striker Grip, Green Felt Bottom
- Includes (2) 3 in Red Pucks, (2) 4 in Red Strikers
- For Use With Air Hockey Tables
- Accessory Type Striker/Puck Set
- Product Type Air Hockey Striker and Puck Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG1005
- Zoro # G3860921
- Country of Origin China
- Category Indoor Game Tables
Details
Item | Air Hockey Striker and Puck Set |
Features | Chip Resistant Thermoplastic, Ergonomically Designed Striker Grip, Green Felt Bottom |
Includes | (2) 3 in Red Pucks, (2) 4 in Red Strikers |
For Use With | Air Hockey Tables |
Accessory Type | Striker/Puck Set |
Product Type | Air Hockey Striker and Puck Set |
Description
Air Hockey Striker and Puck Set, Product Type Air Hockey Striker and Puck Set, For Use With Air Hockey Tables, Features Chip Resistant Thermoplastic, Ergonomically Designed Striker Grip, Green Felt Bottom, Includes (2) 3 in Red Pucks, (2) 4 in Red Strikers, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Nylon Washer (7011086YP)
- A & I PRODUCTS Jack, Implement Ratchet 22" x7" x2" (A-RJ1700)
- HANDS ON Bicycle Light No. 806A 3 Led 2 Modes 4AA (HA45890)
- TECUMSEH Primer Repair Kit (640351)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- BRUNSWICK BILLIARDS Smash 3.0 Table Tennis Table (51870788001)
- BRUNSWICK BILLIARDS Paddle and Ball Set, For Table Tennis (51870848001)
- WHITECAP TEAK Backgammon/Checkerboard Stand (60092)
- PGIK 10 ft. Rubber Guitar Bass Instrument Cable - 6 mm (PG566745)
- Hathaway Indoor Games