Shop All Indoor Game Tables
Hathaway
Shuffleboard Wax
Mfr # BG1221
Zoro # G4036089
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 3 in
- Overall Width 3 in
- Overall Height 7 in
- Product Type Shuffleboard Table Wax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG1221
- Zoro # G4036089
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Overall Length | 3 in |
Overall Width | 3 in |
Overall Height | 7 in |
Details
Item | Shuffleboard Wax |
Color | White |
Material | Sand, Silicone |
Product Type | Shuffleboard Table Wax |
Description
Shuffleboard Wax, Color White, Material Sand, Silicone, Overall Height 7 in, Overall Length 3 in, Overall Width 3 in, Product Type Shuffleboard Table Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST AIR TECHNOLOGIES 5' GRN T Fenc Post (901174AB)
- GARANT Nordic Snow Shovel (NPW18KD)
- BUFFALO INDUSTRIES Extra Large Used Coveralls (15003)
- BRIGGS & STRATTON REGULATOR (845907)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- PYLE Foam Isolation Pad W/Steel Plate (M) (PSI06)
- BRUNSWICK BILLIARDS Smash 3.0 Table Tennis Table (51870788001)
- AURORA Aurora AURORNGB-45 Standard 45 M Gauge Bass Guitar Strings; Orange (AURORNGB-45)
- TOY TIME Texas Holdem Poker Folding Tabletop with Cupholders (262018CNZ)
- Hathaway Indoor Games