Shop All Indoor Game Tables
Hathaway
Shuffleboard Table, Polyurethane Finish
Mfr # BG1209
Zoro # G7264601
product price: $1,685.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,685.99
Free 30-Day Returns
Key Features
- Features (3) Heavy-Duty Climate Adjusters, Carpeted Walls and Gutters
- Includes (2) Abacus Scoring Units, (4) Blue Pucks, (4) Red Pucks, Can of Wax Powder, Table Brush
- Frame Material Medium Density Fiberboard
- Finish Polyurethane
- Playfield Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG1209
- Zoro # G7264601
- UPC # 672875905027
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Playfield Length | 96 in |
Playfield Width | 16 in |
Overall Height | 31 1/2 in |
Playfield Height | 1 1/2 in |
Overall Length | 110 1/4 in |
Overall Width | 24 3/4 in |
Details
Item | Shuffleboard Table |
Features | (3) Heavy-Duty Climate Adjusters, Carpeted Walls and Gutters |
Includes | (2) Abacus Scoring Units, (4) Blue Pucks, (4) Red Pucks, Can of Wax Powder, Table Brush |
Frame Material | Medium Density Fiberboard |
Finish | Polyurethane |
Playfield Material | Medium Density Fiberboard, Wood |
Number of Legs | 2 |
Assembly | Unassembled |
Product Type | Shuffleboard Table |
Frame Finish | Mahogany |
Description
Shuffleboard Table, Product Type Shuffleboard Table, Frame Finish Mahogany, Overall Length 110 1/4 in, Overall Width 24 3/4 in, Playfield Height 1 1/2 in, Playfield Width 16 in, Playfield Length 96 in, Playfield Material Medium Density Fiberboard, Wood, Frame Material Medium Density Fiberboard, Overall Height 31 1/2 in, Includes (2) Abacus Scoring Units, (4) Blue Pucks, (4) Red Pucks, Can of Wax Powder, Table Brush, Features (3) Heavy-Duty Climate Adjusters, Carpeted Walls and Gutters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS Outdoor Power Tools 20-Volt 22-Inch Cordless Pole Hedge Trimmer (LPHT12122S)
- CHAPIN 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42 in Hose Length (2609E)
- ORBIT Pvc Hose Adapter (10118H)
- ARS Longreach Razor Pruner 6-10 Feet Razor Edge (LA-180ZF305)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- TOY TIME Go Reverse Magnetic Travel Board Game with 64 Reversible Pieces | Strategy Game for Children/Adults (560890ONN)
- PETRO ENTERPRISES 19Th Hole Dartboard Cabinet (PE434505)
- HOLLAND BAR STOOL CO Seattle Kraken 12' Shuffleboard Table (SB12ChrdSeaKrk)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- Hathaway Indoor Game Tables