Shop All Indoor Game Tables
Hathaway
Shuffleboard Game Rules Wall Art
Mfr # BG2029SH
Zoro # G7464460
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Frame Color Black
- Overall Width 12 in
- Overall Height 18 in
- Poster Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hathaway
- MFR # BG2029SH
- Zoro # G7464460
- UPC # 672875904471
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Overall Width | 12 in |
Overall Height | 18 in |
Details
Item | Shuffleboard Game Rules Wall Art |
Frame Material | Wood |
Frame Color | Black |
Poster Color | Black, White |
Includes Mounting Hardware | Mounting Hardware Included |
For Game | Shuffleboard |
Poster Material | Acrylic |
Description
Shuffleboard Game Rules Wall Art, Frame Color Black, Frame Material Wood, Includes Mounting Hardware Mounting Hardware Included, Overall Height 18 in, Overall Width 12 in, Poster Color Black, White, Poster Material Acrylic, For Game Shuffleboard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Red Metal Indoor-Outdoor Chair with Arms (4-CH-31270-RED-GG)
- SOLO 11/32 gal Foaming Sprayer, HDPE Tank, Foaming Spray Pattern, Hose Not Included Hose Length (303-FA)
- MTD Carburetor Service (951-05421)
- OREGON 18 In. PowerSharp Starter Kit (PS62) (541662)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- SAGA Saga LB-20 Full Size Carbon Graphite Violin Bow (LB-20)
- SUPERIOR SMOKE Smoke Fluid, 1 gal., PK4 (SL4)
- AURORA Premium Electric 10-52 Gauge Guitar Strings Light- White (AURWHT10-52)
- TRADEMARK GAMEROOM Vintage Miller Lite Dartboard Set with Chalk Board Scoreboads (ML7000-WHT)
- Hathaway Indoor Game Tables