Shop All Indoor Game Tables
Hathaway
Shuffleboard Brush
Mfr # BG1222
Zoro # G3860696
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Cherry
- Material Wood
- Overall Width 2 1/4 in
- Overall Height 3 in
- Overall Length 15 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG1222
- Zoro # G3860696
- UPC # 00672875902446
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Overall Width | 2 1/4 in |
Overall Height | 3 in |
Overall Length | 15 1/4 in |
Details
Item | Shuffleboard Brush |
Color | Dark Cherry |
Material | Wood |
Product Type | Shuffleboard Table Brush |
Description
Shuffleboard Brush, Color Dark Cherry, Material Wood, Overall Height 3 in, Overall Length 15 1/4 in, Overall Width 2 1/4 in, Product Type Shuffleboard Table Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Push Rod (35951)
- OREGON Magnum Gatorline Square Trimmer Line, .095" by 113', 1/2Lb Donut (22-995)
- KELLOGG SUPPLY Kellogg 8649 12 lbs. Tomato & Vegetable Fertilizer (165180)
- WIRTHCO ENGINEERING WirthCo 30600 Battery Doctor Top Mount Battery Bolt - Standard (30600)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- TOY TIME Vintage Style Wooden Croquet Set with Carrying Case - 6 Player Outdoor Lawn Game for Kids and Adults (294375POG)
- JBL PROFESSIONAL Jbl Professional HL1450N Selenium Aluminum Horn (HL1450N)
- BLUE Blue 260513 Blackout Spark SL Microphone (260513)
- BRUNSWICK BILLIARDS Dartboard Cabinet, Wood, Electronic, Poplar (51870575004)
- Hathaway Indoor Games