Shop All Indoor Game Tables
Hathaway
Premium Half Moon Wall Shelf, Walnut
Mfr # BG2552W
Zoro # G3860276
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut
- Material Wood
- Overall Width 23 1/2 in
- Overall Height 11 in
- Compatible Cue Diameter - Minimum 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG2552W
- Zoro # G3860276
- UPC # 00672875904303
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Overall Width | 23 1/2 in |
Overall Height | 11 in |
Compatible Cue Diameter - Minimum | 1/2 in |
Compatible Cue Length - Maximum | 70 in |
Compatible Cue Diameter - Maximum | 2 in |
Compatible Cue Length - Minimum | 32 in |
Details
Item | Cue Rack |
Color | Walnut |
Material | Wood |
Mountable | Wall Mount |
Number of Cue Slots | 4 |
Includes Mounting Hardware | Mounting Hardware Included |
Product Type | Cue Rack |
Description
Cue Rack, Color Walnut, Compatible Cue Diameter - Maximum 2 in, Compatible Cue Diameter - Minimum 1/2 in, Compatible Cue Length - Maximum 70 in, Compatible Cue Length - Minimum 32 in, Includes Mounting Hardware Mounting Hardware Included, Material Wood, Number of Cue Slots 4, Overall Height 11 in, Overall Width 23 1/2 in, Product Type Cue Rack, Mountable Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Ball (941-0600)
- JED POOL TOOLS Vinyl Liner Vacuum (30-171)
- MATABI Pressure Regulator (83547870)
- MI-T-M HOSE 1/4X30' 3000PSI BLACK (15-0239)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- ESCALADE SPORTS STIGA ADVANTAGE PRO TABLE TOURNAMENT-QUALITY INDOOR TENNIS TABLE (T8581W)
- FIRST TEAM First Team Pop-A-Shot Classic PVC Pop-A-Shot Classic Home Arcade Basketball Game (Pop-A-Shot Classic)
- PYLE Foam Isolation Pad W/Steel Plate (L) (PSI08)
- AURORA Aurora AURGLD9-46 Premium Electric 9 LH Gauge Guitar Strings Light; Gold (AURGLD9-46)
- Hathaway Indoor Games