Shop All Indoor Game Tables
Hathaway
Premium Half Moon Wall Shelf, Mahogany
Mfr # BG2552M
Zoro # G3860285
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mahogany
- Material Wood
- Overall Width 23 1/2 in
- Overall Height 11 in
- Product Type Cue Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG2552M
- Zoro # G3860285
- UPC # 00672875904297
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Overall Width | 23 1/2 in |
Overall Height | 11 in |
Compatible Cue Diameter - Maximum | 2 in |
Compatible Cue Length - Minimum | 32 in |
Compatible Cue Length - Maximum | 70 in |
Compatible Cue Diameter - Minimum | 1/2 in |
Details
Item | Cue Rack |
Color | Mahogany |
Material | Wood |
Product Type | Cue Rack |
Mountable | Wall Mount |
Number of Cue Slots | 4 |
Includes Mounting Hardware | Mounting Hardware Included |
Description
Cue Rack, Color Mahogany, Compatible Cue Diameter - Maximum 2 in, Compatible Cue Diameter - Minimum 1/2 in, Compatible Cue Length - Maximum 70 in, Compatible Cue Length - Minimum 32 in, Includes Mounting Hardware Mounting Hardware Included, Material Wood, Number of Cue Slots 4, Overall Height 11 in, Overall Width 23 1/2 in, Product Type Cue Rack, Mountable Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT Bait Stations (33424)
- IK SPRAYERS INOX 10 Stainless Steel (83274)
- LANDSCAPERS SELECT Tripod Impulse Sprinkler (RL-8219-3L)
- OREGON Lawn Mower Blade, 24-3/8" for Exmark (792-033)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- PYLE Heavy Duty Keyboard Stand (PKST58)
- TRADEMARK GAMEROOM Coca Cola Wood Dart Cabinet Set - Engraved Logo (Coke-7000-V3-E)
- ROCK & ROLL IT Rock & Roll It MUK-22XYL Rainbow Xylophone Portable & Flexible Electronic Pad; Multi Color - Standard Size (MUK-22XYL)
- AURORA Aurora AURORNGB-45 Standard 45 M Gauge Bass Guitar Strings; Orange (AURORNGB-45)
- Hathaway Indoor Games