Shop All Indoor Game Tables
Hathaway
Premier Cone Chalk Holder, Walnut
Mfr # BG2549W
Zoro # G3860300
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut
- Material Wood
- Overall Width 6 in
- Overall Height 12 in
- Number of Cue Slots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG2549W
- Zoro # G3860300
- UPC # 00672875904280
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Overall Width | 6 in |
Overall Height | 12 in |
Details
Item | Chalk Holder |
Color | Walnut |
Material | Wood |
Number of Cue Slots | 0 |
Mountable | Wall Mount |
Includes Mounting Hardware | Mounting Hardware Included |
Product Type | Wall-Mounted Chalk Holder |
Description
Chalk Holder, Color Walnut, Compatible Cue Diameter - Maximum Not Applicable, Compatible Cue Diameter - Minimum Not Applicable, Compatible Cue Length - Maximum Not Applicable, Compatible Cue Length - Minimum Not Applicable, Includes Mounting Hardware Mounting Hardware Included, Material Wood, Number of Cue Slots 0, Overall Height 12 in, Overall Width 6 in, Product Type Wall-Mounted Chalk Holder, Mountable Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT POPUP SPRNKLR FULL 4"" (54346)
- SAFCO Sand Fill Ash Urn, Steel, 10"x20" High, Aluminum/Black (SAF9698BL)
- TORO 53866 15 Ft. 180 Degrees 570 Mpr Plus Nozzle (2332674)
- RAPALA X-Rap® Magnum Stick 17 - HD Red Head UV (XRMAGST17HDRHU)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- HATHAWAY Shuffleboard Table, Walnut Finish (BG1205)
- HATHAWAY Shuffleboard Table, Dark Cherry Finish (BG1210)
- PYLE Wireless Electric Guitar String Winder (PCBLWN41)
- HD HD PMI552 20 ST Como Adjustable Cabinet Legs - Brushed Steel; 8 to 9 in. (PMI552 20 ST)
- Hathaway Indoor Games