Shop All Indoor Game Tables
This Product is Discontinued
Hathaway
Pool Table, Tabletop, 3-1/3 ft., Black (Discontinued)
Mfr # BG1012T
Zoro # G9325206
Free Shipping & Returns
This Product is Discontinued
Key Features
- Table Size 3 1/3 ft
- Includes (2) 36 in Cues, (2) Pieces of Chalk, Billiard Ball Set, Brush, Triangle
- Table Material Medium-Density Fiberboard
- Table Finish Black
- Pockets Netting Drop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hathaway
- MFR # BG1012T
- Zoro # G9325206
- UPC # 672875902828
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Table Size | 3 1/3 ft |
Height | 7 in |
Width | 21 1/2 in |
Length | 40 in |
Details
Item | Pool Table |
Includes | (2) 36 in Cues, (2) Pieces of Chalk, Billiard Ball Set, Brush, Triangle |
Table Material | Medium-Density Fiberboard |
Table Finish | Black |
Pockets | Netting Drop |
Cloth Type | Polyester/Wool |
Cloth Color | Blue |
Type | Tabletop |
Description
Pool Table, Cloth Color Blue, Cloth Type Polyester/Wool, Table Finish Black, Includes (2) 36 in Cues, (2) Pieces of Chalk, Billiard Ball Set, Brush, Triangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.