Shop All Billiard Accessories
Hathaway
Pool Table Billiard Brush
Mfr # BG2551
Zoro # G3860291
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Cherry
- Material Wood
- Overall Width 3 in
- Overall Length 10 in
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG2551
- Zoro # G3860291
- Country of Origin China
- Category Billiard Accessories
Dimensions
Overall Width | 3 in |
Overall Length | 10 in |
Overall Height | 2 in |
Details
Item | Pool Table Billiard Brush |
Color | Dark Cherry |
Material | Wood |
Product Type | Pool Table Brush |
Description
Pool Table Billiard Brush, Color Dark Cherry, Material Wood, Overall Height 2 in, Overall Length 10 in, Overall Width 3 in, Product Type Pool Table Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC PET 40 in. Large Bagel Bed- Red and Sherpa (788995612414)
- CHAMPION SPORTS Multi-Sport Pitch Back Screen, 42"x72" (BN4272)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx36"L (CRB1236)
- TOMAHAWK POWER Handle Press Attachment for TPS25 Backpack Sprayer (HSHUT)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 8 Ft. (COVR8-BRND-BLK-RC-01)
- WAVE 7 TECHNOLOGIES Wave 7 Technologies TENBBE100 Tennessee Eight Ball (TENBBE100)
- HOLLAND BAR STOOL CO 7 Ft. Iowa Pool Table Cloth (PCL7IowaUn)
- BRUNSWICK BILLIARDS Billiards Chalk, Blue, PK144 (CHALK-GC-144-BLU-01)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-CENT-IND-01)
- BOOKAZINE Pool Cue Chalk; Red - Pack of 12 (TI47518)
- CARMELLI Carmelli NG2547 Silver Cup Cone Talc Chalk; White - Each (bg2547)
- Hathaway Indoor Games