Shop All Billiard Accessories
Hathaway
Pool Table Billiard Ball Triangle Rack
Mfr # BG2542
Zoro # G3860361
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Height 1 1/4 in
- Overall Width 11 1/8 in
- Overall Length 11 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG2542
- Zoro # G3860361
- Country of Origin China
- Category Billiard Accessories
Dimensions
Overall Height | 1 1/4 in |
Overall Width | 11 1/8 in |
Overall Length | 11 1/8 in |
Details
Item | Pool Table Triangle Rack |
Color | Black |
Material | Plastic |
Product Type | Pool Table Triangle Rack |
Description
Pool Table Triangle Rack, Product Type Pool Table Triangle Rack, Color Black, Material Plastic, Overall Length 11 1/8 in, Overall Width 11 1/8 in, Overall Height 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACTO Jacto Sprayer Replacement Chamber Assembly (951053)
- STENS Low-Lift Blade Fits Oem - Toro 92-7952-09 54-0010-03 (345-454)
- MUTUAL INDUSTRIES 4 X 50 Natural Wood Snow/Sand Fence (14910-9-48)
- STENS Standard Blade 60" Deck Fits Oem - Dixie Chopper 30227-60X 315-257 (315-257)
- HOLLAND BAR STOOL CO US Naval Academy NAVY Cue Rack in Black Finish (CueBKUSNavA)
- CARMELLI Carmelli NG2556W Cambridge Spectator Chair; Antique Walnut (bg2556W)
- BILLIARDS ACCESSORIES Billiards Accessories CBOL Outlaw Standard Cue-Ball (CBOL)
- HOLLAND BAR STOOL CO Penn State Cue Rack in Chardonnay Finish (CueChrdPennSt)
- CARMELLI Carmelli NG2542 Pool Table Billiard Ball Triangle Rack; Black (bg2542)
- HOLLAND BAR STOOL CO Hainsworth Elite Pro, 9' Marine Blue Pool Table Cloth (PCLEP9MariBl)
- HOLLAND BAR STOOL CO 8 Ft. Texas State Billiard Table Cover (BCV8TexsSt)
- Hathaway Indoor Games