Shop All Billiard Accessories
Hathaway
Pool Table Accessories
Mfr # BG2567-BK
Zoro # G210534736
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembly Unassembled
- Features Drink Holders, Hook for Hanging Ball Rack, Scratch Resistant
- Overall Depth 10 1/4 in
- Product Type Cue Rack
- Overall Height 28 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG2567-BK
- Zoro # G210534736
- UPC # 672875950430
- Country of Origin Switzerland
- Category Billiard Accessories
Dimensions
Overall Depth | 10 1/4 in |
Overall Height | 28 1/4 in |
Compatible Cue Diameter - Minimum | 1/2 in |
Compatible Cue Diameter - Maximum | 2 in |
Overall Width | 29 in |
Compatible Cue Length - Minimum | 32 in |
Compatible Cue Length - Maximum | 70 in |
Details
Assembly | Unassembled |
Features | Drink Holders, Hook for Hanging Ball Rack, Scratch Resistant |
Product Type | Cue Rack |
Mountable | Freestanding |
Includes Mounting Hardware | No Mounting Hardware |
Material | Wood |
Item | Cue Rack |
Color | Black |
Number of Cue Slots | 10 |
Number of Cupholders | 4 |
Description
Pool Table Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Premium Drinking Water Hose - " ID - Anti-Kink - 50' (22853)
- EMSCO GROUP Landscape Rock, Natural Sandstone Appearance, Extra Large Boulder, Lightweight (2372-1)
- THETFORD Thetford 96604 Aquabio 6-Pack 8 Oz Liquid (96604)
- EGO Replacement Saw Chain, 5/32" File Size (AC1000)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 9 Ft. (COVR9-BRND-BLK-RC-01)
- WAVE 7 TECHNOLOGIES Wave 7 Technologies RUTBCS200 Rutgers Billiard Cue Stick - Blizzard (RUTBCS200)
- CARMELLI Carmelli NG2556W Cambridge Spectator Chair; Antique Walnut (bg2556W)
- HOLLAND BAR STOOL CO 7 Ft. U.S. Marines Pool Table Cloth (PCL7Marine)
- BILLIARDS ACCESSORIES Billiards Accessories NI8BK1 1 in. 8 Ball Key Chain (NI8BK1)
- HOLLAND BAR STOOL CO Idaho Cue Rack in Black Finish (CueBKIdahoU)
- BILLIARDS ACCESSORIES Billiards Accessories TPBS100 Action - Black Spots 100 (TPBS100)
- Hathaway Indoor Games