Shop All Billiard Accessories
Hathaway
Pool Table Accessories
Mfr # BG2549-BK
Zoro # G810534747
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wall-Mounted Chalk Holder
- Material Wood
- Assembly Partially Assembled
- Color Black
- Mountable Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG2549-BK
- Zoro # G810534747
- UPC # 672875950409
- Country of Origin Switzerland
- Category Billiard Accessories
Dimensions
Overall Width | 7 in |
Overall Depth | 6 in |
Overall Height | 12 in |
Details
Product Type | Wall-Mounted Chalk Holder |
Material | Wood |
Item | Chalk Holder |
Assembly | Partially Assembled |
Color | Black |
Mountable | Wall Mount |
Includes Mounting Hardware | Mounting Hardware Included |
Features | Lion-Shaped Towel Holder Ring |
Number of Cue Slots | 0 |
Description
Pool Table Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKSTONE Tabletop Griddle Stand (5013)
- INTERSTATE PNEUMATICS High Pressure Washer Professional Foam Cannon for Car Washing (PW7174)
- PERFEX One-Piece Sanitary Shovel, Polypropylene, White (4014W)
- BRIGGS & STRATTON Fuel Filter (595824)
- ACTION CUES Action Cues ECO01 Action Eco with Black Ferrule (ECO01)
- BILLIARDS ACCESSORIES Billiards Accessories CBOL Outlaw Standard Cue-Ball (CBOL)
- HOLLAND BAR STOOL CO 7 Ft. Purdue Pool Table Cloth (PCL7Purdue)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-HERT-IND-01)
- BRUNSWICK BILLIARDS Foosball Table, 55 1/10 in L, 50 3/10 in W (51871692001)
- HOLLAND BAR STOOL CO 9 Ft. Wisconsin "Badger" Billiard Table Cover (BCV9WI-Bdg)
- BILLIARDS ACCESSORIES 4 Coin Mechanism for Valley Pool Tables (TPVCOIN4)
- Hathaway Billiard Accessories