Shop All Indoor Game Tables
Hathaway
Kingston Oak 3-in-1 Poker Table
Mfr # BG2351T
Zoro # G3471767
product price: $978.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$978.99
Free 30-Day Returns
Key Features
- Includes (2) Pool Cues, Chalk, (10) Pool Balls, Table Brush
- Table Material Wood
- Playing Surface Color Green
- Height 33 1/2 in
- Diameter 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG2351T
- Zoro # G3471767
- UPC # 672875902644
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Height | 33 1/2 in |
Diameter | 48 in |
Overall Height | 33 1/2 in |
Overall Diameter | 48 in |
Details
Item | 3-in-1 Gaming Table |
Includes | (2) Pool Cues, Chalk, (10) Pool Balls, Table Brush |
Table Material | Wood |
Playing Surface Color | Green |
People Served | 8 |
Surface Material | Solid Hardwood |
Assembly | Unassembled |
Product Type | 3-in-1 Gaming Table |
Playing Surface Material | Hardwood |
Leveling Feet | Yes |
Support Style | Legs |
Number of Feet | 4 |
Seating Capacity | 8 |
Table Color | Honey Oak |
Includes Assembly Tools | No |
Configuration | Poker |
Description
3-in-1 Gaming Table, Product Type 3-in-1 Gaming Table, Table Color Honey Oak, Overall Height 33 1/2 in, Table Material Wood, Playing Surface Color Green, Playing Surface Material Hardwood, Overall Length Not Applicable, Overall Width Not Applicable, Overall Diameter 48 in, Seating Capacity 8, Includes Assembly Tools No, Support Style Legs, Configuration Poker, Includes (2) Pool Cues, Chalk, (10) Pool Balls, Table Brush, Assembly Unassembled, Leveling Feet Yes, Number of Feet 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUMP START Soil Heating Cable, 12Ft. (JSHC12)
- NUVO IRON PRO GATE FRAME FOR A 47 in WIDE OPENING WITH REMOVABLE ARCH (PRO8)
- LITTLE GIANT Egg Basket For Game Birds/Poultry (EB13)
- ZORO SELECT Spray Nozzle, 3625 psi, Size 5.5 to 6 (ALTPR25-50)
- HATHAWAY Shuffleboard Table, Dark Cherry Finish (BG1210)
- HATHAWAY Shuffleboard Table, Walnut Finish (BG1205)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- DRUM WORKSHOP Latin Percussion WB505 Wb Plenera Drums; Set of 3 (WB505)
- WETSEL Wetsel 634550 15211 Log Rack Brackets - 4Pc (PAN15211)
- Hathaway Indoor Games