Shop All Indoor Game Tables
Hathaway
Hustler 8-Ft Pool Table w/ Blue Felt, Pool Cues and Chalk
Mfr # BG2520PB
Zoro # G3860477
product price: $1,295.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,295.99
Free 30-Day Returns
Key Features
- Includes (2) Cue Chalks, (2) Cue Sticks, Billiard Ball Set, Racking Triangle, Rail Brush
- Frame Material Medium-Density Fiberboard
- Table Finish Matte
- Cloth Type Blended Polyester/Wool
- Cloth Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG2520PB
- Zoro # G3860477
- UPC # 672875903016
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Overall Height | 32 in |
Overall Width | 53 3/4 in |
Overall Length | 96 1/4 in |
Rail Width | 4 in |
Playing Surface Width | 44 in |
Playing Surface Length | 88 in |
Details
Item | Pool Table |
Includes | (2) Cue Chalks, (2) Cue Sticks, Billiard Ball Set, Racking Triangle, Rail Brush |
Frame Material | Medium-Density Fiberboard |
Table Finish | Matte |
Cloth Type | Blended Polyester/Wool |
Cloth Color | Blue |
Assembly | Unassembled |
Table Color | Black |
Leveling Feet | Yes |
Support Style | Legs |
Includes Assembly Tools | No |
Number of Feet | 4 |
Pocket Style | Internal Ball Return |
Product Type | Pool Table |
Description
Pool Table, Product Type Pool Table, Table Color Black, Overall Length 96 1/4 in, Overall Width 53 3/4 in, Overall Height 32 in, Playing Surface Length 88 in, Playing Surface Width 44 in, Pocket Style Internal Ball Return, Conversion Top Length Not Applicable, Cloth Color Blue, Conversion Top Width Not Applicable, Cloth Type Blended Polyester/Wool, Conversion Top Thickness Not Applicable, Table Finish Matte, Frame Material Medium-Density Fiberboard, Conversion Top Piece Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROUNDUP WEED & GRASS KIL (5375404)
- ENPAC 56 1/2 in x 56 1/2 in x 44 in 44 in Tarp Cover, Yellow, HDPE (5116-TARP)
- WESTMINSTER PET PRODUCTS Adjustable Nylon Dog Collar (31441)
- A.R. NORTH AMERICA O-Ring, 1/4 QC (2-110 BUNA N 70)
- HATHAWAY Shuffleboard Table, Dark Cherry Finish (BG1210)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- HATHAWAY Shuffleboard Table, Walnut Finish (BG1205)
- ESCALADE SPORTS STIGA ADVANTAGE PRO TABLE TOURNAMENT-QUALITY INDOOR TENNIS TABLE (T8581W)
- TANDESA LLC Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (SS1405)
- Hathaway Indoor Games