Shop All Indoor Game Tables
Hathaway
Foosball Table Cover, Fits 54" Table
Mfr # BG1138F
Zoro # G3108861
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Foosball Tables
- Material PVC
- Overall Length 54 in
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG1138F
- Zoro # G3108861
- UPC # 672875905416
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Overall Length | 54 in |
Overall Height | 5 in |
Overall Width | 29 in |
For Table Length | 54 in |
For Table Width | 29 in |
Details
Item | Foosball Table Cover |
Color | Black |
For Use With | Foosball Tables |
Material | PVC |
Product Type | Foosball Table Cover |
Description
Foosball Table Cover, Color Black, For Table Length 54 in, For Table Width 29 in, For Use With Foosball Tables, Material PVC, Overall Height 5 in, Overall Length 54 in, Overall Width 29 in, Product Type Foosball Table Cover
Restrictions
- This item has been restricted from sale in the following states: GU, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Scotch Collie Dog American Garden Flag - 11 x 0.01 x 15 in. (CK6694GF)
- BRIGGS & STRATTON Throttle Return Spring (690457)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-CY-HS-140116-IP-BO-D-US18-AG 28 x 40 in. Israel Flags of the World Nationality Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140116-BO)
- VALLEY FORGE Us Flag Set Nylon2.5X4Ft (9900ACE)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- HATHAWAY Shuffleboard Table, Walnut Finish (BG1205)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- HATHAWAY Shuffleboard Table, Dark Cherry Finish (BG1210)
- SUPERIOR SMOKE Smoke Fluid, XP, 1 gal. (C11XP)
- PYLE 6-String Electric Guitar Kit- Includes Amplifier with Accessory Kit (PEGKT99BK)
- Hathaway Indoor Game Tables