Shop All Indoor Game Tables
Hathaway
Foosball Game Rules Wall Art
Mfr # BG2029FB
Zoro # G7464515
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Frame Color Black
- Overall Width 12 in
- Overall Height 18 in
- Includes Mounting Hardware Mounting Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG2029FB
- Zoro # G7464515
- UPC # 672875904822
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Overall Width | 12 in |
Overall Height | 18 in |
Details
Item | Foosball Game Rules Wall Art |
Frame Material | Wood |
Frame Color | Black |
Includes Mounting Hardware | Mounting Hardware Included |
Poster Material | Acrylic |
Poster Color | Black, White |
For Game | Foosball |
Description
Foosball Game Rules Wall Art, Frame Color Black, Frame Material Wood, Includes Mounting Hardware Mounting Hardware Included, Overall Height 18 in, Overall Width 12 in, Poster Color Black, White, Poster Material Acrylic, For Game Foosball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Chain Link Tension Band, 1-7/8" (328523C)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Pewter (26806)
- XPOSE SAFETY 30 ft x 60 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-3060-X)
- THRIFCO PLUMBING 1/2 Inch Water Hose Repair Clincher Male Coupler (4400329)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- HATHAWAY Shuffleboard Table, Dark Cherry Finish (BG1210)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- HATHAWAY Shuffleboard Table, Walnut Finish (BG1205)
- PYLE Unfinished Strat Electric Guitar Kit - You Build The Guitar (PGEKT18)
- AURORA Aurora AURWHT10-46 Premium Electric 10-46 Gauge Guitar Strings Light; White (AURWHT10-46)
- Hathaway Indoor Game Tables