Shop All Billiard Accessories
Hathaway
Floor Billiard Pool Cue Rack, Walnut
Mfr # BG2567W
Zoro # G3860197
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut
- Material Wood
- Overall Height 28 1/4 in
- Overall Width 29 in
- Compatible Cue Diameter - Maximum 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG2567W
- Zoro # G3860197
- Country of Origin China
- Category Billiard Accessories
Dimensions
Overall Height | 28 1/4 in |
Overall Width | 29 in |
Compatible Cue Diameter - Maximum | 2 in |
Compatible Cue Length - Minimum | 32 in |
Compatible Cue Diameter - Minimum | 1/2 in |
Compatible Cue Length - Maximum | 70 in |
Details
Item | Cue Rack |
Color | Walnut |
Material | Wood |
Includes Mounting Hardware | No Mounting Hardware |
Mountable | Freestanding |
Product Type | Cue Rack |
Number of Cue Slots | 10 |
Description
Cue Rack, Color Walnut, Compatible Cue Diameter - Maximum 2 in, Compatible Cue Diameter - Minimum 1/2 in, Compatible Cue Length - Maximum 70 in, Compatible Cue Length - Minimum 32 in, Includes Mounting Hardware No Mounting Hardware, Material Wood, Number of Cue Slots 10, Overall Height 28 1/4 in, Overall Width 29 in, Product Type Cue Rack, Mountable Freestanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELCO Pressure Washer Hose, 3.00 gpm Max. Flow (7104844)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (352.73)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 140060 20 in. Tsunami Heavy Duty Leaf (140060)
- CRESCENT NICHOLSON FILE CHAIN SAW 7/32X8"" (01888)
- HOLLAND BAR STOOL CO 7 Ft. Nashville Predators Pool Table Cloth (PCL7NshPre)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 20 Oz. (CUE-CENT-20-01)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 8 Ft. (COVR8-BRND-BLK-RC-01)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 19 Oz. (CUE-CENT-19-01)
- HOLLAND BAR STOOL CO 7 Ft. U.S. Marines Pool Table Cloth (PCL7Marine)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 18 Oz. (CUE-CENT-18-01)
- ACTION CUES Action Cues ECO01 Action Eco with Black Ferrule (ECO01)
- Hathaway Indoor Games