Shop All Billiard Accessories
Hathaway
Floor Billiard Pool Cue Rack, Mahogany
Mfr # BG2567M
Zoro # G3860206
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mahogany
- Material Wood
- Overall Height 28 1/4 in
- Overall Width 29 in
- Product Type Cue Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG2567M
- Zoro # G3860206
- UPC # 00672875903832
- Country of Origin China
- Category Billiard Accessories
Dimensions
Overall Height | 28 1/4 in |
Overall Width | 29 in |
Compatible Cue Diameter - Maximum | 2 in |
Compatible Cue Length - Maximum | 70 in |
Compatible Cue Diameter - Minimum | 1/2 in |
Compatible Cue Length - Minimum | 32 in |
Details
Item | Cue Rack |
Color | Mahogany |
Material | Wood |
Product Type | Cue Rack |
Includes Mounting Hardware | No Mounting Hardware |
Number of Cue Slots | 10 |
Mountable | Freestanding |
Description
Cue Rack, Color Mahogany, Compatible Cue Diameter - Maximum 2 in, Compatible Cue Diameter - Minimum 1/2 in, Compatible Cue Length - Maximum 70 in, Compatible Cue Length - Minimum 32 in, Includes Mounting Hardware No Mounting Hardware, Material Wood, Number of Cue Slots 10, Overall Height 28 1/4 in, Overall Width 29 in, Product Type Cue Rack, Mountable Freestanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACGREGOR Basketball Net White (40-16208)
- KOHLER Hose, 47 326 01 (47 326 01-S)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 61 Inch Mower Deck, 2PK (41-MTD-23-0021-QTY2)
- BIRD-X Ultrasonic Animal Repeller, IR Sensor (YG-SOLAR)
- HOLLAND BAR STOOL CO Penn State Cue Rack in Chardonnay Finish (CueChrdPennSt)
- KATE ASPEN Kate Aspen 32220NA Mothers Day Wine Bottle Label; Set of 6 (32220NA)
- HOLLAND BAR STOOL CO 7 Ft. U.S. Marines Pool Table Cloth (PCL7Marine)
- SLUGFEST SUPPLIES Syracuse University Billiard Cue Stick (SL1256246)
- BILLIARDS ACCESSORIES Billiards Accessories CBOL Outlaw Standard Cue-Ball (CBOL)
- CARMELLI Carmelli NG2569M Regent Corner Floor Cue Rack; Mahogany (bg2569M)
- BRUNSWICK BILLIARDS Billiards Chalk, Blue, PK12 (CHALK-GC-12-BLU-01)
- Hathaway Billiard Accessories