Shop All Indoor Game Tables
Hathaway
Electronic Basketball Game, Indoor, Timer
Mfr # BG2237BL
Zoro # G9324935
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Basketball Nets, (6) 7 in Basketballs, AC/DC Power Supply, Pump with Needle
- Color Blue
- Frame Material Heavy Gauge Steel
- Indoor/Outdoor Indoor
- Scoring Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hathaway
- MFR # BG2237BL
- Zoro # G9324935
- UPC # 672875902958
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Height | 81 in |
Width | 41 in |
Length | 81 in |
Overall Height | 81 in |
Overall Length | 81 in |
Overall Width | 41 in |
Target Diameter | 12 in |
Details
Item | Electronic Basketball Game |
Includes | (2) Basketball Nets, (6) 7 in Basketballs, AC/DC Power Supply, Pump with Needle |
Color | Blue |
Frame Material | Heavy Gauge Steel |
Indoor/Outdoor | Indoor |
Scoring Type | Electronic |
Timer | Yes |
Power Requirements | AC/DC |
Assembly | Unassembled |
Number of Targets | 2 |
Product Type | Electronic Basketball Game |
Includes Assembly Tools | No |
Scoring System | Electronic |
Includes Sound System | Yes |
Adjustable Sound | Mute/Unmute |
Number of Projectiles | 6 |
Includes Timer | Yes |
Description
Electronic Basketball Game, Product Type Electronic Basketball Game, Frame Material Heavy Gauge Steel, Scoring System Electronic, Color Blue, Overall Length 81 in, Overall Width 41 in, Overall Height 81 in, Includes Sound System Yes, Includes Timer Yes, Number of Projectiles 6, Number of Targets 2, Target Diameter 12 in, Adjustable Sound Mute/Unmute, Includes (2) Basketball Nets, (6) 7 in Basketballs, AC/DC Power Supply, Pump with Needle, Indoor/Outdoor Indoor, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) Brushless Cordless Pole Saw (Tool Only) (DCPS620B)
- COLES WILD BIRD PRODUCTS Cole'S Special Feeder Blended Bird Food, 5 Lb Bag (SF05)
- RICHELIEU HARDWARE 4-inch (102 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Chrome (64822BCSCL)
- LOGO BRANDS MI State Crosshatch Picnic Caddy (172-765-CR1)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- SAGA Saga LB-13 Full Size Brazilwood Violin Bow (LB-13)
- PYLE Acoustic Guitar, PGA820 (PGA820)
- PYLE Portable 49Keys Electronic Keyboard, PKBRD4112 (PKBRD4112)
- CARMELLI Carmelli NG1138F 54 in. Foosball Table Cover Fits Table (bg1138F)
- Hathaway Indoor Games