Shop All Billiard Accessories
Hathaway
Conquest Fiberglass Cue, 58", Red
Mfr # BG2561RD
Zoro # G3108983
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Fiberglass
- Overall Length 58 in
- Cue Weight 18 oz
- Product Type Pool Cue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG2561RD
- Zoro # G3108983
- UPC # 672875905362
- Country of Origin China
- Category Billiard Accessories
Dimensions
Overall Length | 58 in |
Details
Item | Pool Cue |
Color | Red |
Material | Fiberglass |
Cue Weight | 18 oz |
Product Type | Pool Cue |
Description
Pool Cue, Product Type Pool Cue, Color Red, Cue Weight 18 oz, Material Fiberglass, Overall Length 58 in
Restrictions
- This item has been restricted from sale in the following states: GU, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROILKING / CADCO BroilKing Pro Gray Griddle With Stainless Handles And Backsplash - PCG-10 (PCG-10)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-253P Reg 2-Stage Auto Vert Packaged (MEGR-253P)
- AFTERMARKET 38 X 318 Flat Idler Pulley fits MTD 12891 Fits Cub Cadet (756-0981A)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 96 Drive Links (18HX096E)
- BILLIARDS ACCESSORIES Billiards Accessories TPPK04 Pocket Set 6 - Dk. Brn Fringe (TPPK04)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 19 Oz. (CUE-CENT-19-01)
- BOOKAZINE Pool Cue Chalk; Red - Pack of 12 (TI47518)
- HOLLAND BAR STOOL CO US Naval Academy NAVY Cue Rack in Black Finish (CueBKUSNavA)
- BRUNSWICK BILLIARDS Billiard Balls Set (51869201000)
- WAVE 7 TECHNOLOGIES Wave 7 Technologies TENBBE100 Tennessee Eight Ball (TENBBE100)
- BILLIARDS ACCESSORIES 4 Coin Mechanism for Valley Pool Tables (TPVCOIN4)
- Hathaway Billiard Accessories