Shop All Billiard Accessories
Hathaway
Conquest Fiberglass Cue, 58", Blue
Mfr # BG2561BL
Zoro # G3108992
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Fiberglass
- Overall Length 58 in
- Product Type Pool Cue
- Cue Weight 18 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG2561BL
- Zoro # G3108992
- UPC # 672875905355
- Country of Origin China
- Category Billiard Accessories
Dimensions
Overall Length | 58 in |
Details
Item | Pool Cue |
Color | Blue |
Material | Fiberglass |
Product Type | Pool Cue |
Cue Weight | 18 oz |
Description
Pool Cue, Product Type Pool Cue, Color Blue, Cue Weight 18 oz, Material Fiberglass, Overall Length 58 in
Restrictions
- This item has been restricted from sale in the following states: GU, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Air Filter and Pre-Cleaner Kit (25 883 03-S1)
- STENS New Flat Idler For Hustler Fastrak And Mini Fastrak 784504, 109-0977 (280-926)
- TOMCAT Glue Trap, 2 in H, PK4 (32509)
- MTD Cable-Clutch (946-04027)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 20 Oz. (CUE-CENT-20-01)
- HOLLAND BAR STOOL CO Idaho Cue Rack in Black Finish (CueBKIdahoU)
- ACTION CUES Action Cues ECO01 Action Eco with Black Ferrule (ECO01)
- HOLLAND BAR STOOL CO 7 Ft. Nashville Predators Pool Table Cloth (PCL7NshPre)
- CARMELLI Carmelli NG2569M Regent Corner Floor Cue Rack; Mahogany (bg2569M)
- HOLLAND BAR STOOL CO Indian Motorcycle Cue Rack in Black Finish (CueBKIndn-HD)
- HOLLAND BAR STOOL CO 7 Ft. Purdue Pool Table Cloth (PCL7Purdue)
- Hathaway Billiard Accessories