Shop All Billiard Accessories
Hathaway
Conquest Fiberglass Cue, 58", Black
Mfr # BG2561BK
Zoro # G3108959
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Fiberglass
- Overall Length 58 in
- Product Type Pool Cue
- Cue Weight 18 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG2561BK
- Zoro # G3108959
- UPC # 672875905348
- Country of Origin China
- Category Billiard Accessories
Dimensions
Overall Length | 58 in |
Details
Item | Pool Cue |
Color | Black |
Material | Fiberglass |
Product Type | Pool Cue |
Cue Weight | 18 oz |
Description
Pool Cue, Product Type Pool Cue, Color Black, Cue Weight 18 oz, Material Fiberglass, Overall Length 58 in
Restrictions
- This item has been restricted from sale in the following states: GU, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-MOWER, 16-3/4", 5PT , HL 16.73" x2.5" x0.29" (A-B1EP1035)
- JACCARD Jaccard 201403 Ready 2 Grill Cedar Planks Large - Per 1 (201403)
- CHILL-ITS BY ERGODYNE Water Bottle, 1L, Green, BPA Free (5151)
- ROOF MELT Calcium Chloride Tablet Ice Melt 14 lb (RM65S)
- HOLLAND BAR STOOL CO 7 Ft. Purdue Pool Table Cloth (PCL7Purdue)
- KATE ASPEN Kate Aspen 32220NA Mothers Day Wine Bottle Label; Set of 6 (32220NA)
- BILLIARDS ACCESSORIES 4 Coin Mechanism for Valley Pool Tables (TPVCOIN4)
- HOLLAND BAR STOOL CO 8 Ft. Texas State Billiard Table Cover (BCV8TexsSt)
- BOOKAZINE Pool Cue Chalk; Red - Pack of 12 (TI47518)
- BILLIARDS ACCESSORIES Billiards Accessories TPPK04 Pocket Set 6 - Dk. Brn Fringe (TPPK04)
- ACTION CUES Action Cues ECO01 Action Eco with Black Ferrule (ECO01)
- Hathaway Billiard Accessories