Shop All Indoor Game Tables
Hathaway
Black Polyester Table Tennis Cover
Mfr # BG2309
Zoro # G3860599
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With Table Tennis Tables
- Material PVC
- Overall Height 12 in
- Overall Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hathaway
- MFR # BG2309
- Zoro # G3860599
- UPC # 00672875901852
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Overall Height | 12 in |
Overall Length | 120 in |
Overall Width | 85 in |
For Table Length | 108 in |
For Table Width | 85 in |
Details
Item | Table Tennis Table Cover |
Color | Black |
For Use With | Table Tennis Tables |
Material | PVC |
Product Type | Table Tennis Table Cover |
Description
Table Tennis Table Cover, Color Black, For Table Length 108 in, For Table Width 85 in, For Use With Table Tennis Tables, Material PVC, Overall Height 12 in, Overall Length 120 in, Overall Width 85 in, Product Type Table Tennis Table Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hedge Trimmer Kit, 22 in L 20 5.0Ah Lithium-ion 20V Electric (DCHT820B/DCB205)
- KAMADO JOE Kamado Joe Grill Expand (KJ-SCS)
- SCHOOCHIE PET Schoochie Pet 376 Pet Dog Pooper Scooper (376)
- FIMCO Sprayer Parts, Plastic/Stainless Steel (7772099)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- HATHAWAY Shuffleboard Table, Dark Cherry Finish (BG1210)
- HATHAWAY Shuffleboard Table, Walnut Finish (BG1205)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- PYLE 40” Inch 6-String Electric Acoustic Guitar With Amplifier - Guitar with Digital Tuner & Accessory (PEAGKT100)
- PYLE Dj Screen (PDJFAC02)
- Hathaway Indoor Game Tables