Shop All Billiard Accessories
Hathaway
Billiard Game Rules Wall Art
Mfr # BG2029BL
Zoro # G7464445
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Frame Color Black
- Overall Height 18 in
- Overall Width 12 in
- For Game Billiards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG2029BL
- Zoro # G7464445
- UPC # 672875904464
- Country of Origin China
- Category Billiard Accessories
Dimensions
Overall Height | 18 in |
Overall Width | 12 in |
Details
Item | Billiard Game Rules Wall Art |
Frame Material | Wood |
Frame Color | Black |
For Game | Billiards |
Includes Mounting Hardware | Mounting Hardware Included |
Poster Material | Acrylic |
Poster Color | Black, White |
Description
Billiard Game Rules Wall Art, Frame Color Black, Frame Material Wood, Includes Mounting Hardware Mounting Hardware Included, Overall Height 18 in, Overall Width 12 in, Poster Color Black, White, Poster Material Acrylic, For Game Billiards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Spigot Replacement Igloo (24009)
- TOUGH-TEX US Flag, 6x10 Ft, Polyester (2740)
- A.R. NORTH AMERICA QC Garden Hose, 3/8 F (001013034)
- B&B MOLDERS 713-016-00002 A/C Coolvent Ceiling Grill, 1/4in Collar, Adjustable w/Damper, White (IV-CVA-WHT)
- BRUNSWICK BILLIARDS Billiards Chalk, Blue, PK144 (CHALK-GC-144-BLU-01)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 20 Oz. (CUE-CENT-20-01)
- BILLIARDS ACCESSORIES 4 Coin Mechanism for Valley Pool Tables (TPVCOIN4)
- WAVE 7 TECHNOLOGIES Wave 7 Technologies RUTBCS200 Rutgers Billiard Cue Stick - Blizzard (RUTBCS200)
- BRUNSWICK BILLIARDS Billiards Chalk, Blue, PK12 (CHALK-GC-12-BLU-01)
- HOLLAND BAR STOOL CO 9 Ft. Wisconsin "Badger" Billiard Table Cover (BCV9WI-Bdg)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-CENT-IND-01)
- Hathaway Indoor Games