Shop All Indoor Game Tables
Hathaway
Air Hockey Game Rules Wall Art
Mfr # BG2029AH
Zoro # G7464269
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Frame Color Black
- Overall Height 18 in
- Overall Width 12 in
- For Game Air Hockey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG2029AH
- Zoro # G7464269
- UPC # 672875904839
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Overall Height | 18 in |
Overall Width | 12 in |
Details
Item | Air Hockey Game Rules Wall Art |
Frame Material | Wood |
Frame Color | Black |
For Game | Air Hockey |
Poster Material | Acrylic |
Poster Color | Black, White |
Includes Mounting Hardware | Mounting Hardware Included |
Description
Air Hockey Game Rules Wall Art, Frame Color Black, Frame Material Wood, Includes Mounting Hardware Mounting Hardware Included, Overall Height 18 in, Overall Width 12 in, Poster Color Black, White, Poster Material Acrylic, For Game Air Hockey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOT SPREADER Hand Shaker for Seed, Salt and Garden, Multiple Opening Sizes for Any Need, Up to 80oz (Spot Spreader)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-50X100)
- MTD Shell-50 Deck (903-05189C-4021)
- EAGLE GROUP Gowning Bench, Electropolished, 9"Wx36"L (CRB0936EP)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- CHAMPION SPORTS Tether Tennis Set, Pole, Ball, 2 Paddles (TTGAME)
- AURORA Aurora AURPRPLB-40 Standard 40 L Gauge Bass Guitar Strings; Purple (AURPRPLB-40)
- TOY TIME Crazy Diamonds Slot Machine Bank - Authentic Replication (560671DFL)
- TANDESA LLC Taye TST061465 14 x 6.5 in. MetalWorks Stainless Steel Snare Drum (TST061465)
- Hathaway Indoor Game Tables